Cargille Type A Low-viscosity Immersion Oil 1 Oz for Light Microscopy
Mfr # ML-A-1
Zoro # G104197351
Key Features
- Width 7
- Height 1.5
- Length 9
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # ML-A-1
- Zoro # G104197351
- UPC # 840979102349
- Country of Origin China
- Category Microscope Accessories
Dimensions
Width | 7 |
Height | 1.5 |
Length | 9 |
Details
Item | immersion oil |
Description
Cargille Type A immersion oil is the ideal choice for general-purpose microscopy. The low viscosity lends itself to fast, reliable application without the worry of producing bubbles. The easy application and cleanup makes Type A immersion oil ideal for students and occasional users.
Immersion oil is necessary for high magnification microscopy when using oil-immersion objective lenses. Do not use with dry or water-immersion lenses. Immersion oil should also be used on oil-compatible light-condensers when working at high magnifications, as the oil ensures a consistent refractive index throughout the optical path, providing the highest resolution possible. For beginners and occasional users, Type A low-viscosity immersion oil is recommended because of its ease of use. For advanced and frequent users, Type B high-viscosity immersion oil provides better longevity for use with multiple slides without the need to re-apply.
Immersion oil is not soluble in water. To thin or remove, use naptha, xylene, or turpentine, including Sparkle cleaner. Always follow standard safety protocols.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHIZOSPHERE Plastic syringe, 10 pcs (192104)
- TRICORBRAUN 28-410 White P/P Continuous Thread Closure, F217 Land Fine Ribbed Skirt, Smooth Top (005678)
- LABCONCO Kjeldahl Digestion Apparatus, 2-places, (2128401)
- CHEMETRICS Dissolved Oxygen Test Kit, range 0-40 ppb (K-7540)
- AMSCOPE Double Arm Boom Stand for Stereo Microscopes - Steel Arms, Pin Mount (BBB)
- AMSCOPE 50W LED Fiber Optic Single Gooseneck Light Microscope Illuminator (LED-50WS)
- AMSCOPE Eyepiece Mounted Mobile Device Mount for Microscopes & Telescopes (AD-TMD)
- AMSCOPE Phase Contrast Kit for Compound Microscopes (PCS)
- AMSCOPE 1X C-mount Relay Lens for Microscope Cameras (RU100)
- AMSCOPE 0.5X Barlow Lens For SF Series Stereo Microscopes (54mm) (SF05)
- AMSCOPE Adjustable Circuit Board Holder and Clamping Kit (CBH-100)
- Amscope Microscope Accessories