Amscope

Canon and Nikon SLR/DSLR Camera Adapter for Microscopes


product price: $150.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width 5.75
  • Height 4.25
  • Length 6
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 5.75
Height 4.25
Length 6

Details

Item camera

Description

This is a brand new . With two microscope adapters included, it offers three different mounting sizes on microscope side, 23.2mm, 30mm and 30.5mm, fitting almost all kinds of microscopes including compound and stereo microscopes.

Features & Specifications:

  • Compatible with Canon SLR/DSLR cameras including EOS Rebel XTi, EOS Rebel XS, EOS Rebel XSi, EOS Rebel T1i, EOS Rebel T2i, 7D Mark II, 7D, D30, D60, 10D, 20D, 30D, 40D, 50D, 60D, 70D, 100D (Rebel SL1), 300D (Digital Rebel), 350D (Digital Rebel XT), 400D (Digital Rebel XTi), 450D (RebelXSi), 500D (Rebel T1i), 550D (Rebel T2i), 600D (Rebel T3i), 650D (Rebel T4i), 700D (Rebel T5i), 750D (Rebel T6i), 760D (Rebel T6S),1000D (Rebel XS), 1100D (Rebel T3), 1200D (Rebel T5)
  • Compatible with Nikon SLR/DSLR cameras including D40, D40X, D50, D60, D70, D70S, D80, D90, D100, D200, D300, D300S, D3000, D3100, D3200, D3300, D5000, D5100, D5200, D5300, D5500, D7000, D7100, D7200
  • Magnification Power: 2X
  • Material: metal
  • Mounting Size on Microscope Side: 23.2mm, 30mm and 30.5mm
  • Microscope Adapters Included: two adapters converting 23.2mm to 30mm and 30.5mm
  • Camera Adapters Included: two ring adapters one for Canon cameras and another for Nikon cameras
  • T-mount Connection Standard 23.2mm
  • Work on Monocular (Eye Tube), Binocular (Eye Tube) or Trinocular Photo/Video Port
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.