Shop All Microscope Accessories
Amscope
Articulating Stand with Post Clamp for Stereo Microscopes
Mfr # APC-NF
Zoro # G104197245
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 20.09
- Width 15.56
- Height 7.29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # APC-NF
- Zoro # G104197245
- UPC # 608729747383
- Country of Origin China
- Category Microscope Accessories
Dimensions
Length | 20.09 |
Width | 15.56 |
Height | 7.29 |
Details
Item | stand |
Description
This is an articulating arm with a post clamp for stereo microscopes. Great for examining parts attached to a larger or awkward shaped item, this articulating arm stand comes with a clamp that can be secured to ledges up to 2 1/8" (53mm) thick.
Features & Specifications:
- 40" (1020mm) Reaching-out Length
- 20 lbs (9kg) in Weight
- A Versatile Articulating Stand with Clamp for Covering Large Working Area
- Articulating Design for Flexibility
Packing List:
- One Articulating Arm with Post Clamp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIBATA Volumetric Pipette, 2mL Cap, 330mm, PK12 (2040-2-2.4MM)
- HYDRION Test Kit, Standard pH Paper, 0-13 (213)
- CELLTREAT CELLTREAT® 25ml Polystyrene Reagent Reservoir, Bulk Packed, Sterile, White, 200/Case (229295)
- RUBBERMAID 4.93 in. W X 12.12 in. L Red/White Plastic/Silicone Ice Tray (2122588)
- AMSCOPE 6V 20W Halogen Bulb for Microscopes (BH-6V20W)
- AMSCOPE 12W Microscope Fluorescent Ring Light (FRL12)
- AMSCOPE 6.8" Screen with Built-In Camera for Microscopes (HDC107-23)
- AMSCOPE White Single Arm Boom Stand for Stereo Microscopes - Steel Arm, Tube Mount , 76mm Focus Block (SAW)
- AMSCOPE 3.5X-45X Trinocular Zoom Stereo Microscope Head (SM3545T)
- AMSCOPE 8.3MP USB 2.0 Color CMOS Digital Eyepiece Microscope Camera (MD830A)
- AMSCOPE 100X Achromatic Objective Lens for Compound Microscopes (A100X-490)
- Amscope Microscopes