Shop All Microscope Accessories
Amscope
Articulating Stand with Post Clamp and 84mm diameter Focusing Rack for Stereo Microscopes
Mfr # APC-84
Zoro # G604197264
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10
- Length 20
- Width 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # APC-84
- Zoro # G604197264
- UPC # 840979107047
- Country of Origin China
- Category Microscope Accessories
Dimensions
Height | 10 |
Length | 20 |
Width | 20 |
Details
Item | stand |
Description
This is an articulating arm with a clamp-mounted pillar, and a focusing rack designed for stereo microscopes with 84mm mounting diameter. Great for examining parts attached to a larger or awkward shaped item, this articulating arm stand comes with a clamp that can be secured to ledges up to 2 1/8" (53mm) thick.
Features & Specifications:
3 1/4" (84mm) collar focusing rack included
40" (1020mm) maximum extended length
Weighs 20lbs (9kg)
A versatile articulating stand with clamped pillar for covering large working area
Articulating design for flexibility
Packing List:
One Articulating Arm with Post Clamp
One Focusing Rack
Features & Specifications:
3 1/4" (84mm) collar focusing rack included
40" (1020mm) maximum extended length
Weighs 20lbs (9kg)
A versatile articulating stand with clamped pillar for covering large working area
Articulating design for flexibility
Packing List:
One Articulating Arm with Post Clamp
One Focusing Rack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Beaker, 100mL, 10mL, Polypropyln, Wht, PK100 (BTC0100)
- UNITED SCIENTIFIC Rectangular Block, 115 X 65 X 20Mm, Glas (RCB115-G)
- BLUE RIDGE ERGONOMICS Erie Med Bench Chair, CF, Glides (BR-TPMBCH-RG-A0-CF-RG)
- ZORO SELECT Wide Mouth Jar, 1000ml, PK12 (3TRP8)
- AMSCOPE 96 LED Ring Light For Single Zoom Microscopes (LED-96S)
- AMSCOPE 5MP USB 3.0 High-performance Color CMOS C-Mount Microscope Camera with Reduction Lens (MU503B)
- AMSCOPE Objective Lenses for DM756 Digital Microscopes (AL050-DM756)
- AMSCOPE 100X Achromatic Microscope Oil Immersion Objective (A100X-YX-V460)
- AMSCOPE One WF 16X Microscope Eyepiece (23mm) (EP16X23-S)
- AMSCOPE 1X C-mount Camera Adapter for Microscopes with CX Photo-port (AD-C10-CX)
- AMSCOPE 8W Stereo Microscope Fluorescent Ring Light (FRL8)
- Amscope Microscopes