Shop All Microscope Slides
Amscope
Articulating Arm with Base Plate for Stereo Microscopes
Mfr # ASB
Zoro # G705658183
product price: $526.99
/ea
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # ASB
- Zoro # G705658183
- UPC # 13964504934
- Country of Origin China
- Category Microscope Slides
Description
This is a heavy-duty articulating arm stand with 3" (in diameter) O-ring focusing rack and solid base plate. Great for examining parts attached to a larger or awkward shaped item, this articulating arm stand provides ultimate versatility without sacrificing stability. This boom stand weighs about 60 lbs.
Features & Specifications:
- A Versatile Articulating Stand with Clamp for Covering Large Working Area
- Articulating Design for Flexibility
- 3" (76mm) O-ring Focusing Rack
- 40" (1020mm) Reaching-out Length
- 15" x 10" x 1" (380 x 254 x 25 mm) Solid Cast Steel Base
- 60lbs (28kg) in Weight
- Manufactured under ISO 9001 Quality Control Standard
Packing List:
- One Articulating Arm
- One Pillar
- One Solid Cast Steel Base
- One 3" (in diameter) Focusing Rack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON BOD Bottle, 300mL, PK24 (227497-00)
- CHEMGLASS Syringe, 5mL, PK100 (CG-3080-04)
- KIMBLE CHASE Crystallizing Dish, 50 mL, 50 x 35mm (23000-5035)
- ADVANTECH MANUFACTURING Test Sieve Cover, SS (CS12)
- AMSCOPE Microscope Slides Plastic Storage Container - Holds up to 50 Slides (PS50-PBC)
- AMSCOPE 72 Pre-Cleaned Blank Microscope Slides and 100 22x22mm Square Cover Glass (BS-72P-100S-22)
- AMSCOPE 200pc Pre-Cleaned 22mm x 22mm Square Microscope Glass Cover Slides Coverslips (CS-S22-200)
- AMSCOPE 100 Biology Prepared Microscope Slides - SET E, Blank Slide Coverslip Set and Pipettes (PS100E-72P100S22-50PP)
- AMSCOPE 9.7" Touchscreen 5MP Imaging System with Android OS, Wi-Fi and HDMI for Microscopes (CP150-V220)
- AMSCOPE 300 Blank Microscope Slides + 300 Square Cover Slips (BS-300P-300S)
- AMSCOPE 50 Pre-Cleaned Blank Glass Microscope Slides and 100pc Square Coverslips (BS-50P-S)
- Amscope Microscope Slides