Shop All Microscope Accessories
Amscope
Adapter Converting Photo Port to C-Mount
Mfr # CPC
Zoro # G904197209
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.77
- Height 3.15
- Length 1.77
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # CPC
- Zoro # G904197209
- UPC # 13964569247
- Country of Origin China
- Category Microscope Accessories
Dimensions
Width | 1.77 |
Height | 3.15 |
Length | 1.77 |
Details
Item | adapter |
Description
This adapter converts a microscope photo port to a C-mount. It fits all photo-ports with 25mm outside diameter. Not guaranteed to be parfocal.
Features & Specifications :
- Material: Metal
- Inside Diameter: 25mm
- C-Mount: 1" (25.4mm) thread in diameter
- Compatibility: microscopes photo port with 25mm outside diameter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC Storage Bottle, 100Ml Stand B Cap, PK10 (B3000-100-G)
- GLOBE SCIENTIFIC Float Rack For 1.5mL Tubes, Round, PK4 (456398)
- LABCHEM CHEMICAL METHYL ORANGE 0.1PCT AQ 500ML (LC170101)
- ALCONOX Detergent, 25 lb., (1125)
- AMSCOPE 1X C-mount Relay Lens for Microscope Cameras (RU100)
- AMSCOPE 5MP USB 3.0 Color CMOS C-Mount Microscope Camera with Reduction Lens (MU503)
- AMSCOPE Articulating Stand with Post Clamp and Focusing Rack for Stereo Microscopes (APC)
- AMSCOPE 2X-225X Ultimate Trinocular Stereo Zoom Microscope Head (ZM2225T)
- AMSCOPE 40X Achromatic Objective Lens for Compound Microscopes (A40X-490)
- AMSCOPE 4X Infinity-corrected Plan Fluor Objective Lens (PF4X-INF)
- AMSCOPE 96 LED Ring Light For Single Zoom Microscopes (LED-96S)
- Amscope Microscopes