Amscope

96 LED Ring Light For Single Zoom Microscopes


product price: $119.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Height 4
  • Length 11
  • Width 7
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 4
Length 11
Width 7

Details

Item illuminator

Description

This intensity-adjustable 96-LED ring light comes with mounting size up to 50mm in diameter. The ring light has 1-7/16" (36mm) inside and 3" (78mm) outside diameters. It works with power supplies from 110V to 240V. With variable intensity control, it provides cool, even, intense and focused shadow-free illumination. It is an ideal durable cool light source for microscopes. **Note: It is designed to only fit our H800 inspection microscopes, so custom applications for other units are not guaranteed to fit.**


Features:

  • 96 bright white LED bulbs

  • 100,000 hours of life

  • Intense and focused shadow-free illumination

  • Variable intensity control

  • Specifications:

  • Power Output: 4.5W

  • Brightness: 15000lux @ 100mm

  • Color Temperature: 6400K

  • Mounting Size: up to 50mm in diameter

  • Inside Diameter: 35mm

  • Outside Diameter: 68mm

  • Power Input: 110-240V, 50-60HZ, auto-switching

  • Packing List:

  • One 96-LED Ring Light

  • One Control Box

  • One Power Cable
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.