8x Binocular - Gooseneck Arm Stereo Microscope With 8W Flourescent Ring Light
Mfr # SE508-FRL
Zoro # G104418210
Key Features
- Height 12
- Width 10
- Length 18
- Includes Microscope, Power Cord, User Manual
- Head Type Binocular
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # SE508-FRL
- Zoro # G104418210
- UPC # 840979136429
- Country of Origin China
- Category Stereo Microscopes
Dimensions
Height | 12 |
Width | 10 |
Length | 18 |
Details
Item | Binocular Stereo Microscope |
Includes | Microscope, Power Cord, User Manual |
Head Type | Binocular |
Magnification Range | 8X |
Magnification - Objective Lens | 0.8X |
Power Supply | 110V |
Light Source | Flourescent |
Magnification - Eyepiece Lens | 10X |
Description
This kit includes our best-selling gooseneck microscope With an 8W fluorescent ring light that easily attaches to the microscope. This kit is perfect for any type of inspection activity where additional light is needed to view specimens or products most effectively
The gooseneck stereo microscope With 8x magnification, used With or With out the ring light kit, can be used in numerous applications - industrial inspection, dental applications, soldering, electronic repairs & many more.
This compact stereo microscope comes With a weighted base for safety & stability & a strong but easily adjustable gooseneck arm which allows for viewing specimens from almost any angle. The head features adjustable interpupillary distance for ease of use. With an 8x magnification, this microscope allows the user to see fine details of almost any object - from circuit boards, to dental applications, mobile phone electronics & even coins or stamps. The weighted base allows the gooseneck arm to be positioned in almost any orientation With out the microscope tipping over.
This is important in any industrial, medical or home setting where safety & security are of great importance.
The 8W ring light kit, using 110V power, easily attaches to lens of the microscope With three set screws. This cool & even light provides bright illumination & allows for bright & clear images.
For ages 14+
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Plastic Stirring Rods, 12" Long/7M, PK 12 (81407)
- QORPAK Bottle, 125mL, 38-400, PK48 (PLC-03473)
- MEDEGEN MEDICAL PRODUCTS Ear/Ulcer Bulb Syringe, Strile, 3 oz., PK50 (4173)
- AIR SCIENCE Carbon Filter for Acids, 14 in. Width (ASTM-015)
- AMSCOPE 7X-45X Simul-Focal Trinocular Zoom Stereo Microscope Head (SM745NTP)
- AMSCOPE 7X-45X Trinocular Stereo Zoom Microscope, Single-Arm Boom Stand, 144-LED Light, USB 3 18MP Camera (SM-3T-144A-18M3-B)
- AMSCOPE 20X-40X-80X Trinocular Boom Stereo Microscope, Fluorescent Light (SW-3T24Z-FRL)
- AMSCOPE 7X-45X Trinocular Stereo Zoom Microscope With Double Arm Boom Stand (SM-4T)
- AMSCOPE 7X-45X Binocular Stereo Zoom Microscope With Dual Halogen Lights (SM-2B)
- AMSCOPE 5X-10X-15X-30X Trinocular Stereo Microscope With Single-Arm Boom Stand (SW-3T13X)
- AMSCOPE 20X-40X Compact Multi-Lens Stereo Microscope With Angled Head, Metal Pillar Stand, Top Lighting (SE304R-P)
- Amscope Stereo Microscopes