Shop All Microscope Accessories
Amscope
8W Stereo Microscope Fluorescent Ring Light
Mfr # FRL8
Zoro # G704197232
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9.06
- Width 7.68
- Height 1.97
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amscope
- MFR # FRL8
- Zoro # G704197232
- UPC # 13964504668
- Country of Origin China
- Category Microscope Accessories
Dimensions
Length | 9.06 |
Width | 7.68 |
Height | 1.97 |
Details
Item | illuminator |
Description
This is a 8W fluorescent ring light kit for stereo microscopes. The kit includes a ring light unit with inner diameter 60mm (2-3/8") and spare ring bulb. Using 110V power, it provides cool, even and bright illumination for sharp and clear images.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Conductivity Tester (CNDT01)
- ZORO SELECT Wide Mouth Bottle, 1000ml, PK12 (3UUL3)
- AMSCOPE 7X-45X Simul-Focal Trinocular Single-Arm Boom Stereo Microscope, 144-LED Multi-Zone Ring Light (SM-3TP-144A)
- ZORO SELECT Separatory Funnel, 2000 mL (3KWT5)
- AMSCOPE 0.5X Barlow Lens For SF Series Stereo Microscopes (54mm) (SF05)
- AMSCOPE 3 in 1 Cleaning Kit for Microscopes, Cameras, Laptops and LCD Screens (CK-II)
- AMSCOPE 0.7X Stainless Steel C-mount Camera Lens for Nikon Microscopes (AD-C07-NIK)
- AMSCOPE 150W Fiber Optic Dual Gooseneck Illuminator for Microscopes (HL250-BY)
- AMSCOPE 3.5X-180X Binocular Zoom Power Stereo Microscope Head (SM35180B)
- AMSCOPE 2MP USB 2.0 Color CMOS Digital Eyepiece Microscope Camera (MD200A)
- AMSCOPE Fiber Optical Microscope Illuminator 150W Light Source (HL250-B)
- Amscope Microscope Accessories