Amscope

8 in. Plastic Coated Tip College Forceps


product price: $15.89
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Amscope
  • MFR # TW-430
  • Zoro # G705659999
  • UPC #
    840979136290
  • Country of Origin China
  • Category Tweezers

Description

AmScope 8 in. Plastic Coated Tip College Forceps


General purpose, ideal for use in laboratories and schools. Made of stainless steel, these forceps are ideal for bending, separating and removing small items. The plastic coating on the long, straight forceps points provides chemical resistance, a secure non-slip grip for non-scratch parts retrieval.


Features:


  • Stainless steel finish provides excellent corrosion resistance

  • Serrated shaft for secure handling

  • Ideal for bending, separating and removing small items

  • Plastic coated tips provide chemical resistance

  • Secure non-slip grip for non-scratch parts retrieval

  • Handcrafted for perfect balance

  • Specifications:


  • Tip Style: Plastic Coated

  • Length: 8 in. - 200mm

  • Material: Stainless Steel, Plastic Coated

  • Weight: 0.1 lb

  • All measurements in diagram below are in millimeter (mm)


    Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.