Shop All Stereo Microscopes
Amscope
7X-45X Trinocular Stereo Zoom Microscope With Dual Halogen Lights
Mfr # SM-2T
Zoro # G804418138
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20
- Height 15
- Width 11
- Includes Microscope, Power Cord, User Manual
- Magnification Range 7X-45X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amscope
- MFR # SM-2T
- Zoro # G804418138
- UPC # 13964500356
- Country of Origin China
- Category Stereo Microscopes
Dimensions
Length | 20 |
Height | 15 |
Width | 11 |
Details
Item | Trinocular Stereo Microscope |
Includes | Microscope, Power Cord, User Manual |
Magnification Range | 7X-45X |
Power Supply | 110V |
Light Source | Halogen |
Magnification - Objective Lens | 0.7-4.5X |
Head Type | Trinocular |
Magnification - Eyepiece Lens | 10X |
Description
The SM-2T is a turnkey trinocular stereo microscope solution for biological & industrial fields. Using our workhorse SM745 head, it provides remarkable optical quality With a wide zoom magnification range. The dual-illumination base provides solid support, & both transmitted & reflected lighting for observing a range of objects, from biological cultures to PCBs. This trinocular model has an additional port for mounting a camera, so you can record video or photos With out replacing an eyepiece.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOTOOL 0 Small Funnel, 05 pt Capacity, HDPE, Gray, 434 in H (5007)
- AMSCOPE 3.5X-45X Binocular Zoom Power Stereo Microscope Head (SM3545B)
- SENSOREX pH / RP Lp Pwered 4 - 20m trnsmtter (TX100)
- ADVANTECH MANUFACTURING Sieve, #40, B/S, 8 In, Full Ht (40BS8F)
- AMSCOPE 7X-45X Zoom Trinocular Stereo Microscope With Table Pillar Stand (SM-1TS-v203)
- AMSCOPE 7X-45X Trinocular Stereo Zoom Microscope on Single-Arm Boom Stand (SM-3T)
- AMSCOPE 3.5X-45X Inspection Dissecting Zoom Power Stereo Microscope With 64-LED Light (SM-1BSX-64S)
- AMSCOPE 7X-45X Trinocular Stereo Microscope, Articulating Arm, Fluorescent Light, 5MP USB 3 Camera (SM-6T-FRL-5M3)
- AMSCOPE 20X & 40X Trinocular Stereo Microscope on Single-Arm Boom Stand (SW-3T24)
- AMSCOPE 7X-45X LED Trinocular Zoom Stereo Microscope (SM-2T-LED)
- AMSCOPE 3.5X-45X Binocular Stereo Zoom Microscope With Dual Halogen Lights (sm-2bx)
- Amscope Microscopes