Shop All Stereo Microscopes
Amscope
7X-45X Trinocular Stereo Microscope, Articulating Arm, Fluorescent Light, 5MP USB 3 Camera
Mfr # SM-6T-FRL-5M3
Zoro # G104418029
product price: $900.99
/ea
Free Shipping & Returns
$900.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 19
- Length 23
- Width 16
- Includes Microscope, Power Cord, Camera, User Manual
- Light Source Fluorescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # SM-6T-FRL-5M3
- Zoro # G104418029
- UPC # 195585350968
- Country of Origin China
- Category Stereo Microscopes
Dimensions
Height | 19 |
Length | 23 |
Width | 16 |
Details
Item | Trinocular Stereo Microscope |
Includes | Microscope, Power Cord, Camera, User Manual |
Light Source | Fluorescent |
Magnification Range | 7X-45X |
Head Type | Trinocular |
Magnification - Objective Lens | 0.7-4.5X |
Power Supply | 110V |
Magnification - Eyepiece Lens | 10X |
Megapixels | 5MP |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS Liner, Dia 2 In, Length 12 In, Plastic (405.10)
- CYTIVA WHATMAN Benchkote Absorbent, White, Polyethylene (2300-731)
- MILTON INDUSTRIES Compact Safety Lever Blo-Gun (S-148)
- GLOBE SCIENTIFIC Test Tube, 10mL, 100mm L, Clear, PK1000 (1512)
- AMSCOPE 20X & 40X Trinocular Stereo Microscope on Single-Arm Boom Stand (SW-3T24)
- AMSCOPE 10X-20X Compact Fixed-Lens Stereo Boom-Arm Microscope With Gooseneck LED Light (SE400-Z)
- AMSCOPE 7X-45X Trinocular Stereo Zoom Microscope, Single-Arm Boom Stand, 144-LED Light, USB 3 5MP Camera (SM-3T-144A-5M3-B)
- AMSCOPE 3.5X-90X Stereo Zoom Microscope w Dual Halogen Lights, 10MP Camera (SM-2TZ-10M)
- AMSCOPE 3.5X-45X Binocular Stereo Zoom Microscope With Dual Halogen Lights (sm-2bx)
- AMSCOPE 20X-40X-80X Trinocular Stereo Microscope on Single-Arm Boom Stand (SW-3T24Z)
- AMSCOPE 7X-45X Stereo Binocular Microscope With 14" Pillar Stand & 64-LED Ring Light (SM-1BSL-64S-V331)
- Amscope Stereo Microscopes