Shop All Stereo Microscopes
Amscope
7X-45X Trinocular Stereo Microscope, Articulating Arm, Fluorescent Light, 10MP USB 3 Camera
Mfr # SM-6T-FRL-10M3
Zoro # G404418057
product price: $945.99
/ea
Free Shipping & Returns
$945.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 19
- Length 23
- Width 16
- Includes Microscope, Power Cord, Camera, User Manual
- Magnification - Objective Lens 0.7-4.5X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # SM-6T-FRL-10M3
- Zoro # G404418057
- UPC # 195585350975
- Country of Origin China
- Category Stereo Microscopes
Dimensions
Height | 19 |
Length | 23 |
Width | 16 |
Details
Item | Trinocular Stereo Microscope |
Includes | Microscope, Power Cord, Camera, User Manual |
Magnification - Objective Lens | 0.7-4.5X |
Magnification Range | 7X-45X |
Head Type | Trinocular |
Light Source | Fluorescent |
Power Supply | 110V |
Magnification - Eyepiece Lens | 10X |
Megapixels | 10MP |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Microscope Cover Glass, PK10 (1404-10)
- SENSOREX PH Electrode DIN Cap (S223CD)
- DYNALON Stir Bar, Disposable, PTFE, PK10 (303664)
- UNITED SCIENTIFIC Carboy W/Stopcock, Pp, 10-Liter (34051)
- AMSCOPE 20X-40X Compact Multi-Lens Stereo Microscope With Angled Head, Metal Pillar Stand, Top Lighting (SE304R-P)
- AMSCOPE 3.5X-45X Trinocular Stereo Zoom Microscope on Single-Arm Boom Stand With Fluorescent Ring Light (SM-3Tx-FRL)
- AMSCOPE 3.5X-90X Boom Stand Trinocular Zoom Stereo Microscope, 54 LED Light (SM-3TZ-54S)
- AMSCOPE 7X-45X Simul-Focal Trinocular Single-Arm Boom Stereo Microscope, 144-LED Multi-Zone Ring Light (SM-3TP-144A)
- AMSCOPE 3.5X-90X Trinocular LED Boom Stand Stereo Microscope, 5MP Camera (SM-3TZ-54S-5M)
- AMSCOPE 10X-60X Multi-Lens Stereo Microscope, Angled Head, Top/Bottom Halogen Light, 1.3MP Camera (SE305R-AZ-E1)
- AMSCOPE 7X-45X Trinocular Inspection Zoom Stereo Microscope With 144 LED 4-Zone Light, 5MP USB Camera (SM-1TS-144A-5M)
- Amscope Microscopes