7X-45X Trinocular Single-Arm Boom Stereo Microscope, 144-LED Multi-Zone Ring Light
Mfr # SM-3T-144A
Zoro # G304418331
Key Features
- Length 20
- Width 18
- Height 19
- Includes Microscope, Power Cord, User Manual
- Magnification - Objective Lens 0.7-4.5X
Product Information
- Brand Amscope
- MFR # SM-3T-144A
- Zoro # G304418331
- UPC # 195585177121
- Country of Origin China
- Category Stereo Microscopes
Dimensions
Length | 20 |
Width | 18 |
Height | 19 |
Details
Item | Trinocular Stereo Microscope |
Includes | Microscope, Power Cord, User Manual |
Magnification - Objective Lens | 0.7-4.5X |
Magnification - Eyepiece Lens | 10X |
Power Supply | 110V |
Light Source | LED |
Head Type | Trinocular |
Magnification Range | 7X-45X |
Description
The SM-3T is a heavy-duty, highly-flexible microscope designed for biological & industrial applications. This model is especially popular in the QC, repair & engraving industries thanks to its ease-of-use & reliability. with its wide zoom range & Single-Arm boom-stand, this model will become an indispensable instrument in any workshop or lab. This trinocular model has an additional port for mounting a camera, so you can record video or photos with out replacing an eyepiece.
Single-Arm boom-stand
The multi-pivoting Stand provides a stable, flexible support system, ideal for hands-on work. The Single-Arm design provides heavy-duty support in a simple form. The head can be turned 360°, the focus-block can swing in either direction, & the lateral arm can rotate & swing to position the head at virtually any angle. The heavy, steel base ensures the stability of the microscope, even when laden with attachments.
Additional Items
This package includes a 144-LED Ring Light with quadrant-control for bright & cool illumination. This lightweight illuminator mounts to the microscope’s objective housing, & projects a smooth, encompassing field of light over objects, eliminating most shadows. When you need some shadows to bring out more details, the power-controller provides control over four subdivisions to manipulate the directionality of the light. You can cast light from the top, bottom, or either side in order to bring out the necessary topological details. Whether used as the sole light-source or in combination with additional illuminators, the Ring Light produces a crucial light pattern for virtually any application. Energy-efficient & producing low heat, this Ring Light can be used with biological specimens as well as industrial.
Packing List:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC Reagent - Free Chlorine, 10PK (LUCFP-10)
- HEATHROW SCIENTIFIC Latex Dropper Bulb 1 mL, PK72 (HS20622A)
- OHAUS Ohaus® Compass„¢ CX221 Portable Balance, 220 g x 0.1 g (30428199)
- MARKAL Markal 434-11511 Ma Bloc-It 10 Oz Paste11511 (434-11511)
- AMSCOPE 10X-20X-30X-60X Boom Stand Trinocular Stereo Microscope, Fluo Light (SW-3T13Z-FRL)
- AMSCOPE 3.5X-180X Trinocular Stereo Zoom Microscope, Single-Arm Boom Stand, 144-LED Light, USB 3 5MP Camera (SM-3TZZ-144A-5M3-B)
- AMSCOPE 3.5X-90X LED Trinocular Zoom Stereo Microscope, 18MP Digital Camera (SM-2TZ-LED-18M3)
- AMSCOPE 7X-45X Zoom Binocular Stereo Microscope With Table Pillar Stand (SM-1BS-V203)
- AMSCOPE 3.5X-90X Trinocular Articulating Zoom Microscope, Ring Light (SM-6TZ-FRL)
- AMSCOPE 7X-45X Trinocular Stereo Zoom Microscope, Single-Arm Boom Stand, 144-LED Light, USB 3 5MP Camera (SM-3T-144A-5M3-B)
- AMSCOPE 20X & 40X Stereo Boom Microscope With Fluorescent Light (SW-3T24-FRL)
- Amscope Microscopes