7X-45X Trinocular Inspection Zoom Stereo Microscope With 144-LED 4-Zone Light
Mfr # SM-1TS-144A
Zoro # G104418340
Key Features
- Length 17
- Height 15
- Width 13
- Includes Microscope, Power Cord, User Manual
- Power Supply 110V, Wide Band
Product Information
- Brand Amscope
- MFR # SM-1TS-144A
- Zoro # G104418340
- UPC # 608729744146
- Country of Origin China
- Category Stereo Microscopes
Dimensions
Length | 17 |
Height | 15 |
Width | 13 |
Details
Item | Trinocular Stereo Microscope |
Includes | Microscope, Power Cord, User Manual |
Power Supply | 110V, Wide Band |
Magnification - Eyepiece Lens | 10X |
Magnification - Objective Lens | 0.7-4.5X |
Light Source | LED |
Magnification Range | 7X-45X |
Head Type | Trinocular |
Description
This trinocular stereo microscope comes with a 144-LED 4-light-zone ring light. The microscope has a super widefield optical system that provides a large zoom magnification power (6.5:1) while offering a large working distance (4", 100mm). The trinocular port uses the third port for camera capabilities, or a third party to view as well, giving you the remaining two ports to view your specimen. The 144-LED ring light is lighting-direction changeable & lighting-intensity adjustable, providing cool, even & bright LED illumination. It features a separate control box allowing you to turn on/off each portion of the 4 light zones individually as well as changing the lighting direction so you may obtain the best images for your stereo microscope. This microscopy system is an ideal instrument for manufacturing engineers, lab technicians, gemologists, circuit board inspectors, & anyone in electronic & semiconductor industries. It is also the right microscope for biological laboratory applications that require low heat release.
Packing List:
- One Trinocular Stereo Zoom Head
- One Pair of Super Widefield 10X Eyepieces
- One 144-LED Ring Illuminator with 4 Light Zones
- One Pillar Table Stand
- One Focusing Rack
- One Round Plastic Plate
- One Pair of Eye-Guards
- One Pair of Clips
- One Dust Cover
- User's Manual Download
- Package Dimension: 17" x 14" x 14.5"
- Shipping Weight: 20 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHATMAN Grade 934-AH Glass Microfiber Fil, PK 100 (1827-025)
- OHAUS Clamp, Stainless Steel, 14.49" L (CLS-COLMNSX)
- ZORO SELECT Flask Tongs, SS, 12-1/2" L (787-114)
- BENCHMARK SCIENTIFIC Mini Centrifuge, Red Lid, 1.5/2.0mL Tube (C1008-R)
- AMSCOPE 3.5X-90X Trinocular LED Boom Stand Stereo Microscope, 5MP Camera (SM-3TZ-54S-5M)
- AMSCOPE 10X-40X Compact Fixed-Lens Stereo Boom-Arm Microscope With Gooseneck LED Light (SE420-XYZ)
- AMSCOPE 5X-10X-15X-30X Trinocular Stereo Microscope With Single-Arm Boom Stand (SW-3T13X)
- AMSCOPE 7X-45X Zoom Trinocular Stereo Microscope With Table Pillar Stand (SM-1TS-v203)
- AMSCOPE 3.5X-45X Trinocular Stereo Zoom Microscope on Single-Arm Boom Stand (SM-3Tx)
- AMSCOPE 3.5X-45X Trinocular Articulating Zoom Microscope, Ring Light (SM-6TX-FRL)
- VELAB VE-S4 Binocular Stereoscopic Microscope with Zoom System (VE-S4)
- Amscope Microscopes