7X-45X Trinocular Inspection Zoom Stereo Microscope With 144 LED 4-Zone Light, 5MP USB Camera
Mfr # SM-1TS-144A-5M
Zoro # G104418302
Key Features
- Height 15
- Width 13
- Length 17
- Includes Microscope, Power Cord, Camera, User Manual
- Magnification - Objective Lens 0.7-4.5X
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # SM-1TS-144A-5M
- Zoro # G104418302
- UPC # 195585320169
- Country of Origin China
- Category Stereo Microscopes
Dimensions
Height | 15 |
Width | 13 |
Length | 17 |
Details
Item | Trinocular Stereo Microscope |
Includes | Microscope, Power Cord, Camera, User Manual |
Magnification - Objective Lens | 0.7-4.5X |
Power Supply | 110V |
Light Source | LED |
Head Type | Trinocular |
Magnification - Eyepiece Lens | 10X |
Magnification Range | 7X-45X |
Megapixels | 5MP |
Description
This is a trinocular stereo zoom microscope With a compact Stand With 12" pillar. The Stand's base has a small footprint to take up minimal space. The microscope incorporates all the most excellent features of a high quality laboratory instrument. Designed to meet the demands of modern microscopy applications, this microscope exceeds all expectations. It comes With SUPER widefield optics & basic table Stand. This microscope offers high resolution & good depth With in a broad field of view. It provides crystal clear sharp stereo images With a 4" (100mm) native working distance. Its 45 degree inclined ocular tubes ensure an easy observation & rubber eyeguards provide further comfort. Its trinocular port enables you to add photo or video capability.
This microscope is useful for many applications. It can be used in gemology, geology, forestry, archaeology, agriculture & biology. It is appropriate for educational purposes in hospitals & schools. It is great for the exploration of the world of surface details & fine structures of various materials like wood, metal, solder, semiconductor & gemstone. It is perfect for the examination of insects, plants, rocks, stamps, coins, jewel, soldered points, microelectronic components, circuit boards or virtually any three dimensional objects. This scope is an ideal tool for research labs, gemologists, collectors, engravers, watchmakers, jewelers, dies-makers, philatelists, & anyone in semiconductor or electronic industry.
Packing List:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Triangular Support Stand, 6X9 (H-21222.1)
- CMP CMP CMP25504009010 Lid Water Leveler - Tan (CMP25504009010)
- WHIRL-PAK Sampling Bag, Clear, 18 oz., 9" L, PK100 (B01245)
- LAMOTTE Reagent Refill, Chlorine Bleach (R-7105-02)
- AMSCOPE 7X-45X Trinocular Stereo Microscope With Variable 144-LED Ring Light (SM-4T-144A)
- AMSCOPE 7X-45X Simul-Focal Trinocular Boom-Arm Stereo Microscope (SM-4TP)
- AMSCOPE 7X-45X Trinocular Stereo Microscope, Articulating Arm, Fluorescent Light, 5MP USB 3 Camera (SM-6T-FRL-5M3)
- AMSCOPE 3.5X-45X Trinocular Stereo Zoom Microscope on Single-Arm Boom Stand (SM-3Tx)
- AMSCOPE 7X-45X Trinocular Stereo Zoom Microscope on Single-Arm Boom Stand (SM-3T)
- AMSCOPE 3.5X-45X Trinocular Stereo Zoom Microscope on Single-Arm Boom Stand With Fluorescent Ring Light (SM-3Tx-FRL)
- AMSCOPE 7X-45X Black Trinocular Stereo Zoom Microscope on Single-Arm Boom Stand (SM-3T-B)
- Amscope Stereo Microscopes