7X-45X Trinocular Inspection Zoom Stereo Microscope With 144 LED 4-Zone Light, 10MP USB Camera
Mfr # SM-1TS-144A-10M
Zoro # G704418313
Key Features
- Width 13
- Length 17
- Height 15
- Includes Microscope, Power Cord, Camera, User Manual
- Magnification Range 7X-45X
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # SM-1TS-144A-10M
- Zoro # G704418313
- UPC # 195585320190
- Country of Origin China
- Category Stereo Microscopes
Dimensions
Width | 13 |
Length | 17 |
Height | 15 |
Details
Item | Trinocular Stereo Microscope |
Includes | Microscope, Power Cord, Camera, User Manual |
Magnification Range | 7X-45X |
Magnification - Eyepiece Lens | 10X |
Light Source | LED |
Magnification - Objective Lens | 0.7-4.5X |
Head Type | Trinocular |
Power Supply | 110V |
Megapixels | 10MP |
Description
This is a trinocular stereo zoom microscope With a compact Stand With 12" pillar. The Stand's base has a small footprint to take up minimal space. The microscope incorporates all the most excellent features of a high quality laboratory instrument. Designed to meet the demands of modern microscopy applications, this microscope exceeds all expectations. It comes With SUPER widefield optics & basic table Stand. This microscope offers high resolution & good depth With in a broad field of view. It provides crystal clear sharp stereo images With a 4" (100mm) native working distance. Its 45 degree inclined ocular tubes ensure an easy observation & rubber eyeguards provide further comfort. Its trinocular port enables you to add photo or video capability.
This microscope is useful for many applications. It can be used in gemology, geology, forestry, archaeology, agriculture & biology. It is appropriate for educational purposes in hospitals & schools. It is great for the exploration of the world of surface details & fine structures of various materials like wood, metal, solder, semiconductor & gemstone. It is perfect for the examination of insects, plants, rocks, stamps, coins, jewel, soldered points, microelectronic components, circuit boards or virtually any three dimensional objects. This scope is an ideal tool for research labs, gemologists, collectors, engravers, watchmakers, jewelers, dies-makers, philatelists, & anyone in semiconductor or electronic industry.
Packing List:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Sand Bath, Sand, 11.3" H, 2.5" W, 5.8" (30400176)
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 19/22, 50mL (F301950)
- UNITED SCIENTIFIC Plastic Clamp For Jointed Glassware (CLJP24)
- AK Squeeze Bottle Holder, 2Cmp, 9x4.75x4.75In (50085)
- AMSCOPE 3.5X-45X Simul-Focal Trinocular Single-Arm Boom Stereo Microscope, 144-LED Multi-Zone Ring Light (SM-3TPX-144A)
- AMSCOPE 7X-45X Simul-Focal Trinocular Single-Arm Boom Stereo Microscope, 144-LED Multi-Zone Ring Light (SM-3TP-144A)
- AMSCOPE 7X-45X Trinocular Stereo Zoom Microscope on Single-Arm Boom Stand With Heavy Duty 80-LED Ring Light (SM-3T-80MB-B)
- AMSCOPE 5X-10X-15X-30X Trinocular Stereo Microscope With Single-Arm Boom Stand (SW-3T13X)
- AMSCOPE 3.5X-45X Zoom Trinocular Stereo Microscope With Table Pillar Stand (SM-1TSx-v203)
- AMSCOPE 7X-45X Trinocular Articulating Zoom Microscope, Ring Light (SM-6T-FRL)
- AMSCOPE 7X-45X Trinocular Stereo Zoom Microscope With Double Arm Boom Stand (SM-4T)
- Amscope Stereo Microscopes