7X-45X Trinocular Boom-Arm Stereo Microscope, 144-LED Multi-Zone Ring Light, 5MP USB 3 Camera
Mfr # SM-4T-144A-5M3
Zoro # G204418158
Key Features
- Length 22
- Width 20
- Height 21
- Includes Microscope, Power Cord, Camera, User Manual
- Light Source LED
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # SM-4T-144A-5M3
- Zoro # G204418158
- UPC # 195585065121
- Country of Origin China
- Category Stereo Microscopes
Dimensions
Length | 22 |
Width | 20 |
Height | 21 |
Details
Item | Trinocular Stereo Microscope |
Includes | Microscope, Power Cord, Camera, User Manual |
Light Source | LED |
Head Type | Trinocular |
Power Supply | 110V |
Magnification Range | 7X-45X |
Magnification - Objective Lens | 0.7-4.5X |
Magnification - Eyepiece Lens | 10X |
Megapixels | 5MP |
Description
The SM-4T is a heavy-duty, highly-flexible microscope designed for biological & industrial applications. This model is especially popular in the QC, repair & engraving industries thanks to its ease-of-use & reliability. with its wide zoom range & double-arm boom-stand, this model will become an indispensable instrument in any workshop or lab.
Additional Items
This package includes a 144-LED Ring Light with quadrant-control for bright & cool illumination. This lightweight illuminator mounts to the microscope’s objective housing, & projects a smooth, encompassing field of light over objects, eliminating most shadows. When you need some shadows to bring out more details, the power-controller provides control over four subdivisions to manipulate the directionality of the light. You can cast light from the top, bottom, or either side in order to bring out the necessary topological details. Whether used as the sole light-source or in combination with additional illuminators, the Ring Light produces a crucial light pattern for virtually any application. Energy-efficient & producing low heat, this Ring Light can be used with biological specimens as well as industrial.
Packing List:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEMMERT Oven, Grid Shelf, 400 Model Size (E20164)
- SP SCIENCEWARE Clear, Wash Bottle, 6 Pack (F11646-0631)
- DYNALON Container, Speciman, 163 oz., HDPE, PK25 (454445)
- NUPLA Non-conductive Soil Probe, 48 In (6894326)
- AMSCOPE 3.5X-90X Boom Stand Trinocular Zoom Stereo Microscope, 54 LED Light (SM-3TZ-54S)
- AMSCOPE 3.5X-45X Trinocular Stereo Microscope With 4-Zone 144-LED Ring Light (SM-4TX-144A)
- AMSCOPE 7X-45X Black Stereo Zoom Microscope With Single-Arm Boom Stand With 80-LED Ring Light (SM-3B-80MB-B)
- AMSCOPE 7X-45X Trinocular Stereo Microscope With Variable 144-LED Ring Light (SM-4T-144A)
- AMSCOPE 3.5X-90X Simul-Focal Trinocular Boom-Arm Stereo Microscope, 144-LED Multi-Zone Ring Light (SM-4TPZ-144a)
- AMSCOPE 7X-45X Black Trinocular Stereo Zoom Microscope on Single-Arm Boom Stand (SM-3T-B)
- AMSCOPE 7X-45X Binocular Stereo Boom Microscope, Ring Light (SM-4B-FRL)
- Amscope Stereo Microscopes