7X-45X Trinocular Articulating Zoom Microscope, Ring Light
Mfr # SM-6T-FRL
Zoro # G104418197
Key Features
- Width 16
- Length 23
- Height 19
- Includes Microscope, Power Cord, User Manual
- Magnification Range 7X-45X
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # SM-6T-FRL
- Zoro # G104418197
- UPC # 13964471427
- Country of Origin China
- Category Stereo Microscopes
Dimensions
Width | 16 |
Length | 23 |
Height | 19 |
Details
Item | Trinocular Stereo Microscope |
Includes | Microscope, Power Cord, User Manual |
Magnification Range | 7X-45X |
Light Source | Fluorescent |
Head Type | Trinocular |
Magnification - Eyepiece Lens | 10X |
Power Supply | 110V |
Magnification - Objective Lens | 0.7-4.5X |
Description
This is a trinocular stereo zoom microscope with an articulating support system. The 3-section articulating arm uses spring tension with multiple locks to pivot & swing the microscope over a large area. Designed to meet the demands of modern microscopy applications, this microscope exceeds all expectations. It comes with SUPER widefield optics & super large Stand. This microscope offers high resolution & good depth with in a broad field of view. It provides crystal clear sharp stereo images with a 4" (100mm) native working distance. Its 45 degree inclined trinocular head ensures an easy observation & rubber eyeguards provide further comfort.
The stereo optics provide clear, sharp images with excellent focus-depth & a large working-distance. with 0.7X-4.5X zoom objectives, moving through the magnification range is as easy as turning a knob. 10X wide-field eyepieces provide an ample magnification range from 7X to 45X, with high-eyepoint optics to accommodate glasses or goggles.
The microscope also features a switched trinocular photo port for attaching an imaging device with out the need to replace one of the eyepieces. The photo port is especially useful for attaching a video-capable camera for a live video stream that can be projected on a television or monitor. Our unmatched lineup of cameras offers endless possibilities, including computer-based imaging & measurements, time-lapse capture, & wi-fi or LAN networking.
The articulating support system can be used to position the microscope over a large area, & over a large range of heights. The support system uses a heavy-duty clamp which should be mounted to a sturdy work surface up to 2" thick. The spring-tensioned arm sections can be individually locked to set a working height, while pivoting joints move freely to allow the microscope to be swung into place when needed.
Packing List:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 8 oz., Glass, Round, PK108 (GLC-01960)
- CMP CMP CMP25504009010 Lid Water Leveler - Tan (CMP25504009010)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 24x36", 1.75mL, Clear, PK200 (5142.F)
- NALGENE Bottle, 96 mm H, Natural, 51 mm Dia, PK500 (PLA-03171)
- AMSCOPE 7X-45X Trinocular Stereo Zoom Microscope, Single-Arm Boom Stand, 144-LED Light, USB 3 18MP Camera (SM-3T-144A-18M3-B)
- AMSCOPE 7X-45X Simul-Focal Trinocular Single-Arm Boom Stereo Microscope, 144-LED Multi-Zone Ring Light (SM-3TP-144A)
- AMSCOPE 7X-45X Black Stereo Zoom Microscope With Single-Arm Boom Stand With 80-LED Ring Light (SM-3B-80MB-B)
- AMSCOPE 7X-45X Trinocular Stereo Microscope, Articulating Arm, Fluorescent Light, 5MP USB 3 Camera (SM-6T-FRL-5M3)
- AMSCOPE 3.5X-45X Zoom Trinocular Stereo Microscope With Table Pillar Stand (SM-1TSx-v203)
- AMSCOPE 20X-80X Compact Multi-Lens Stereo Microscope, Angled Head, Pillar Stand, Top/Bottom Halogen Light (SE306R-PZ)
- VELAB Velab VE-S5C Stereoscopic Digital Microscope (VE-S5C)
- Amscope Stereo Microscopes