7X-45X Simul-Focal Trinocular Zoom Stereo Microscope Head
Mfr # SM745NTP
Zoro # G304197359
Key Features
- Height 10
- Width 14
- Length 16
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # SM745NTP
- Zoro # G304197359
- UPC # 840979106538
- Country of Origin China
- Category Stereo Microscopes
Dimensions
Height | 10 |
Width | 14 |
Length | 16 |
Details
Item | microscope head |
Description
The SM745NTP is a 7X-45X continuous-zoom trinocular stereo microscope head with a simul-focal photo port. The simul-focal port allows the use of a camera while simultaneously using both eyepieces. This is ideal for systems that require a constant video feed or frequent snapshots. The photo port can be adjusted to help ensure that the camera and eyepieces are all properly focused. With our unmatched lineup of cameras, a wide range of solutions are available, including HDMI video, computer-based imaging and measurements, time-lapse capture, and wi-fi or LAN networking.
The microscope’s high-quality optics produce stunning contrast and accurate colors with a viewing area of up to 28.6mm. The 6.4:1 parfocal zoom range provides magnifications up to 45X while maintaining a 4" (100mm) working distance. A new zoom-lock feature can be used to maintain constant magnification while performing measurements.
Interchangeable eyepieces and auxiliary lenses can increase the magnification up to 225X. Rotating interpupillary adjusters provide a custom fit for each user. The included eyepieces have integrated diopters to ensure sharp focus for users with certain vision impairments. Comfort is further enhanced by the 45° viewing angle, as well as high-eyepoint eyepieces which accommodate glasses and goggles.
The SM745NTP is designed to be mounted to 76mm collars. It can be used with a wide range of stands, including our SAW, DAW, and BBB boom-stands, as well as various table stands and articulating arms.
Features:
Specifications
Microscope HeadHead TypeSimul-focal Trinocular
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MENDA Bottle, One-Touch Pump, 8 oz, Blue (35289)
- SP SCIENCEWARE SPINBAR, STIR BAR, POLYGON /RING, 50 X 8MM (F37122-0050)
- CELLTREAT Tissue Culture Flask - Vent Cap, Sterile, 225cm2 (229371)
- CELLTREAT Glass Bottom Tissue Culture Treated Dish, 15mm, Sterile, 30mm x 10mm (229632)
- AMSCOPE 3.5X-45X Zoom Trinocular Stereo Microscope With Table Pillar Stand (SM-1TSx-v203)
- AMSCOPE 7X-45X Boom Stand Trinocular Zoom Stereo Microscope, 54 LED Light (SM-3T-54S)
- AMSCOPE 3.5X-45X Trinocular Articulating Zoom Microscope, Ring Light (SM-6TX-FRL)
- AMSCOPE 3.5X-90X Boom Stand Trinocular Zoom Stereo Microscope w/Fluorescent Ring Light & 18MP USB 3 Camera (SM-3TPZ-FRL-18M3)
- AMSCOPE 10X-40X Compact Fixed-Lens Stereo Boom-Arm Microscope With Gooseneck LED Light (SE420-XYZ)
- AMSCOPE 7X-45X Trinocular Stereo Zoom Microscope With Dual Halogen Lights (SM-2T)
- VISION ENGINEERING Stereo Microscope Head, 2x to 20x (MEH-001)
- Amscope Stereo Microscopes