7X-45X Simul-Focal Trinocular Single-Arm Boom Stereo Microscope, 144-LED Light, 10MP USB 3 Camera
Mfr # SM-3TP-144A-10M3
Zoro # G404418019
Key Features
- Length 20
- Width 18
- Height 19
- Includes Microscope, Power Cord, Camera, User Manual
- Light Source LED
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # SM-3TP-144A-10M3
- Zoro # G404418019
- UPC # 195585218138
- Country of Origin China
- Category Stereo Microscopes
Dimensions
Length | 20 |
Width | 18 |
Height | 19 |
Details
Item | Trinocular Stereo Microscope |
Includes | Microscope, Power Cord, Camera, User Manual |
Light Source | LED |
Power Supply | 110V |
Magnification - Eyepiece Lens | 10X |
Magnification Range | 7X-45X |
Head Type | Trinocular |
Magnification - Objective Lens | 0.7-4.5X |
Megapixels | 10MP |
Description
The SM-3TP is a heavy-duty, highly-flexible microscope designed for biological & industrial applications. This model is especially popular in the QC, repair & engraving industries thanks to its ease-of-use & reliability. With its wide zoom range & Single-Arm boom-stand, this model will become an indispensable instrument in any workshop or lab. This trinocular model has an additional port for mounting a camera, which is Simul-Focal so it can be used simultaneously With both eyepieces.
Digital Imaging
Monitor & capture photos & videos With the included 10.0MP USB 3 camera. The C-mount camera is specially designed for use With microscopes, allowing you to watch live images, & to record photos or videos on your computer. This ability to view microscopic images on your computer reduces eye-strain, & allows groups of people to view images at the same time. The USB 3 connection provides greater b&width for faster frame-rates. A 0.5X reduction lens is included for use With 23mm-30.5mm ports to capture more of the microscope's field-of-view. Our professional software for Windows provides a wide assortment of capture & photo-editing functions including color correction, time-lapse capture, image stitching, & a full complement of measuring tools. A lite version of our software is available for Mac & Linux With essential functionality for capturing photos & videos.
Packing List:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Graduated Beaker, 2000mL, Polypropylene (F26217-0000)
- DAYTON Clamp Block Axle (31UK80)
- TALSTAR XTRA Talstar Xtra w/Verge Granules (25lb) (11008354)
- LAB SAFETY SUPPLY Microscope Slide, Borosilicate Glass, PK72 (20F849)
- AMSCOPE 10X-20X-30X-60X Boom Stand Trinocular Stereo Microscope, Fluo Light (SW-3T13Z-FRL)
- AMSCOPE 7X-45X Stereo Binocular Microscope With 14" Pillar Stand & 64-LED Ring Light (SM-1BSL-64S-V331)
- AMSCOPE 8x Binocular - Gooseneck Arm Stereo Microscope With 8W Flourescent Ring Light (SE508-FRL)
- AMSCOPE 7X-45X Trinocular Single-Arm Boom Stereo Microscope, Fluorescent Ring Light (SM-3T-FRL)
- AMSCOPE 10X-60X Compact Multi-Lens Stereo Microscope, Angled Head, Track Stand, Top/Bottom Halogen Light (SE305R-AZ)
- AMSCOPE 3.5X-180X Trinocular Stereo Zoom Microscope, Single-Arm Boom Stand, 144-LED Light, USB 3 5MP Camera (SM-3TZZ-144A-5M3-B)
- AMSCOPE 7X-45X Trinocular Inspection Zoom Stereo Microscope With 144 LED 4-Zone Light, 5MP USB Camera (SM-1TS-144A-5M)
- Amscope Microscopes