7X-45X LED Trinocular Zoom Stereo Microscope
Mfr # SM-2T-LED
Zoro # G404418118
Key Features
- Width 11
- Length 20
- Height 15
- Includes Microscope, Power Cord, User Manual
- Magnification Range 7X-45X
Product Information
- Brand Amscope
- MFR # SM-2T-LED
- Zoro # G404418118
- UPC # 13964500363
- Country of Origin China
- Category Stereo Microscopes
Dimensions
Width | 11 |
Length | 20 |
Height | 15 |
Details
Item | Trinocular Stereo Microscope |
Includes | Microscope, Power Cord, User Manual |
Magnification Range | 7X-45X |
Light Source | LED |
Magnification - Objective Lens | 0.7-4.5X |
Head Type | Trinocular |
Power Supply | 110V, Wide Band |
Magnification - Eyepiece Lens | 10X |
Description
This is a first-class trinocular stereo zoom microscope with LED cool illumination system. Designed to meet the demands of the modern microscopy applications that are temperature-sensitive, like dissecting live tissues or observing live creatures, this scope exceeds all expectations. It incorporates all the most excellent features of a high quality laboratory instrument. This microscope comes with SUPER widefield optics & versatile LED illumination system that provides both incident (top) cool lighting & transmitted (bottom) cool illumination. You can choose between incident illumination shining down onto the object or transmitted illumination through the frosted stage plate. The first is used for the observation of three-dimensional objects & the second for the inspection of the objects that allow light to get through them.
Optics
The stereo optics provide clear, sharp images with excellent focus-depth & a large working-distance. with 0.7X-4.5X zoom objectives, moving through the magnification range is as easy as turning a knob. 10X wide-field eyepieces provide an ample magnification range from 7X to 45X, with high-eyepoint optics to accommodate glasses or goggles.
This microscope offers high resolution & good depth with in a broad field of view. It provides crystal clear sharp stereo images, wide zoom magnification range, & large working distance. Its 45 degree inclined 360 degree swiveling trinocular head ensures an easy observation & rubber eyeguards provide further comfort. This microscope is especially useful for the applications that need cool illumination. It can be used in biology, forestry, archaeology, & agriculture. It is appropriate for educational purposes in hospitals & schools. It is perfect for the examination of insects, plants, or virtually any three dimensional temperature-sensitive objects.
Packing List:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LW SCIENTIFIC Differential Counter 8 Keys, Digital (CTL-DIFD-08KP)
- AMS Liner, Dia 3 In, Length 3 In, Aluminum (405.67)
- WHEATON Vial Store Case, Holds 40 Test Tubes, PK6 (228780)
- HEATHROW SCIENTIFIC Test Tube Rack, 60 Compartments (HS243077R)
- AMSCOPE 7X-45X Black Stereo Zoom Microscope With Single-Arm Boom Stand With 80-LED Ring Light (SM-3B-80MB-B)
- AMSCOPE 3.5X-90X Trinocular LED Boom Stand Stereo Microscope, 5MP Camera (SM-3TZ-54S-5M)
- AMSCOPE 3.5X-45X Binocular Stereo Zoom Microscope With Dual Halogen Lights (sm-2bx)
- AMSCOPE 3.5X-90X Zoom Trinocular Stereo Microscope With Table Pillar Stand (SM-1TSZ-V203)
- AMSCOPE 3.5X-45X Trinocular Stereo Microscope With 4-Zone 144-LED Ring Light (SM-4TX-144A)
- AMSCOPE 3.5X-45X Trinocular Articulating Zoom Microscope, Ring Light (SM-6TX-FRL)
- SCIENSCOPE SSZ Stereo Zoom Microscope And Polarized LED Light On Articulating Arm (SZ-PK3-R3)
- Amscope Stereo Microscopes