7X-45X Inspection Dissecting Pillar Stand Zoom Stereo Microscope, 64-LED Light
Mfr # SM-1BN-64S
Zoro # G204418066
Key Features
- Height 15
- Length 17
- Width 14
- Includes Microscope, Power Cord, User Manual
- Head Type Binocular
Product Information
- Brand Amscope
- MFR # SM-1BN-64S
- Zoro # G204418066
- UPC # 13964502381
- Country of Origin China
- Category Stereo Microscopes
Dimensions
Height | 15 |
Length | 17 |
Width | 14 |
Details
Item | Binocular Stereo Microscope |
Includes | Microscope, Power Cord, User Manual |
Head Type | Binocular |
Magnification - Objective Lens | 0.7-4.5X |
Light Source | LED |
Power Supply | 110V, Wide Band |
Magnification - Eyepiece Lens | 10X |
Magnification Range | 7X-45X |
Description
This is a binocular stereo zoom microscope with a compact Stand with 12" pillar. The Stand's base has an extended, beveled front edge for comfortable h& placement. The microscope incorporates all the most excellent features of a high quality laboratory instrument. Designed to meet the demands of modern microscopy applications, this microscope exceeds all expectations. It comes with SUPER widefield optics & basic table Stand. This microscope offers high resolution & good depth with in a broad field of view. It provides crystal clear sharp stereo images with a 4" (100mm) native working distance. Its 45 degree inclined binocular head ensures an easy observation & rubber eyeguards provide further comfort.
The stereo optics provide clear, sharp images with excellent focus-depth & a large working-distance. with 0.7X-4.5X zoom objectives, moving through the magnification range is as easy as turning a knob. 10X wide-field eyepieces provide an ample magnification range from 7X to 45X, with high-eyepoint optics to accommodate glasses or goggles.
This microscope is useful for many applications. It can be used in gemology, geology, forestry, archaeology, agriculture & biology. It is appropriate for educational purposes in hospitals & schools. It is great for the exploration of the world of surface details & fine structures of various materials like wood, metal, solder, semiconductor & gemstone. It is perfect for the examination of insects, plants, rocks, stamps, coins, jewel, soldered points, microelectronic components, circuit boards or virtually any three dimensional objects. This scope is an ideal tool for research labs, gemologists, collectors, engravers, watchmakers, jewelers, dies-makers, philatelists, & anyone in semiconductor or electronic industry.
Packing List:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Electrode, pH, Glass, 5mm (STMICRO5)
- SPER SCIENTIFIC Waterproof Dissolved Oxygen Meter Pen (850045)
- WHIRL-PAK Whirl-Pak® Stand Up Bags - 42 oz. (1,242 ml) - Box of 250 (B01450)
- GLOBE SCIENTIFIC Test Tube, 3mL, 55mm L, PS, PK1000 (117011)
- AMSCOPE 3.5X-90X Trinocular Articulating Zoom Microscope, Ring Light (SM-6TZ-FRL)
- AMSCOPE 7X-45X Zoom Trinocular Stereo Microscope With Table Pillar Stand (SM-1TS-v203)
- AMSCOPE 7X-45X Simul-Focal Trinocular Boom-Arm Stereo Microscope, 144-LED Multi-Zone Ring Light (SM-4TP-144A)
- AMSCOPE 3.5X-45X Binocular Stereo Zoom Microscope With Dual Halogen Lights (sm-2bx)
- AMSCOPE 7X-45X Trinocular Inspection Zoom Stereo Microscope With 144 LED 4-Zone Light, 10MP USB Camera (SM-1TS-144A-10M)
- AMSCOPE 7X-45X Trinocular Stereo Zoom Microscope, Single-Arm Boom Stand, 144-LED Light, USB 3 5MP Camera (SM-3T-144A-5M3-B)
- AMSCOPE 7X-45X Trinocular Stereo Microscope, Articulating Arm, Fluorescent Light, 5MP USB 3 Camera (SM-6T-FRL-5M3)
- Amscope Stereo Microscopes