7X-45X Industrial Inspection Trinocular Zoom Stereo Microscope With 80 LED Light
Mfr # SM-4T-80S
Zoro # G904418274
Key Features
- Length 22
- Width 20
- Height 21
- Includes Microscope, Power Cord, User Manual
- Magnification Range 7X-45X
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # SM-4T-80S
- Zoro # G904418274
- UPC # 13964471762
- Country of Origin China
- Category Stereo Microscopes
Dimensions
Length | 22 |
Width | 20 |
Height | 21 |
Details
Item | Trinocular Stereo Microscope |
Includes | Microscope, Power Cord, User Manual |
Magnification Range | 7X-45X |
Magnification - Eyepiece Lens | 10X |
Light Source | LED |
Magnification - Objective Lens | 0.7-4.5X |
Power Supply | 110V, Wide Band |
Head Type | Trinocular |
Description
The SM-4T is a heavy-duty, highly-flexible microscope designed for biological & industrial applications. This model is especially popular in the QC, repair & engraving industries thanks to its ease-of-use & reliability. with its wide zoom range & double-arm boom-stand, this model will become an indispensable instrument in any workshop or lab.
Optics
The stereo optics provide clear, sharp images with excellent focus-depth & a large working-distance. with 0.7X-4.5X zoom objectives, moving through the magnification range is as easy as turning a knob. 10X wide-field eyepieces provide an ample magnification range from 7X to 45X, with high-eyepoint optics to accommodate glasses or goggles.
Ocular Adjustment
Dual ocular diopters can be adjusted to maintain consistent focus, greatly improving productivity. Rotating interpupillary adjusters simplify the process of aligning the eyepieces for each user.
Double-arm boom-stand
The multi-pivoting, double-arm Stand provides a stable, flexible support system, ideal for hands-on work. Use of a drop-down column allows the head to be positioned at virtually any angle. Ball-bearings provide smooth movement of the lateral arms, which can easily pivot the microscope out of the way when it is not needed. The heavy, steel base ensures the stability of the microscope, even when laden with attachments.
Additional Items
This package includes an 80-LED Ring Light for bright & cool illumination. This lightweight illuminator mounts to the microscope’s objective housing, & projects an encompassing field of light over objects, eliminating most shadows. Whether used as the sole light-source or in combination with additional illuminators, the Ring Light produces a crucial light pattern for virtually any application. Energy-efficient & producing low heat, this Ring Light can be used with biological specimens as well as industrial.
>
Packing List:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE RTD Connector, White 3-Blade ANSI, Male, (18527-84)
- PRO SCIENTIFIC PRO250 Hand-Held Homogenizer (01-01250)
- EZRED IN A JAR (12pk) 501 (EZBK50112PCK)
- UNITED SCIENTIFIC Test Tube Rack, Wire, Epoxy-Coated, 36 p (TTWE02)
- AMSCOPE 7X-45X Simul-Focal Trinocular Zoom Stereo Microscope Head (SM745NTP)
- AMSCOPE 7X-45X Binocular Stereo Zoom Microscope With Dual Halogen Lights (SM-2B)
- AMSCOPE 3.5X-90X Boom Stand Trinocular Zoom Stereo Microscope, 54 LED Light (SM-3TZ-54S)
- AMSCOPE 7X-45X Simul-Focal Trinocular Boom-Arm Stereo Microscope (SM-4TP)
- AMSCOPE 8x Binocular - Gooseneck Arm Stereo Microscope With 8W Flourescent Ring Light (SE508-FRL)
- AMSCOPE 7X-45X Zoom Binocular Stereo Microscope With Table Pillar Stand (SM-1BS-V203)
- SCIENSCOPE NZ Stereo Zoom Trinocular Microscope (NZ-BD-T3)
- Amscope Microscopes