7X-45X Black Stereo Zoom Microscope With Single-Arm Boom Stand With 80-LED Ring Light
Mfr # SM-3B-80MB-B
Zoro # G904418175
Key Features
- Width 20
- Height 21
- Length 22
- Includes Microscope, Power Cord, User Manual
- Magnification Range 7X-45X
Product Information
- Brand Amscope
- MFR # SM-3B-80MB-B
- Zoro # G904418175
- UPC # 840979123597
- Country of Origin China
- Category Stereo Microscopes
Dimensions
Width | 20 |
Height | 21 |
Length | 22 |
Details
Item | Binocular Stereo Microscope |
Includes | Microscope, Power Cord, User Manual |
Magnification Range | 7X-45X |
Head Type | Binocular |
Magnification - Eyepiece Lens | 10X |
Magnification - Objective Lens | 0.7-4.5X |
Light Source | LED |
Power Supply | 110V, Wide Band |
Description
This is a black version of our popular 7X-45X zoom stereo microscope with 80-LED ring light mounted on a Single-Arm boom Stand. It comes with a binocular head with super widefield optics & sturdy Single-Arm boom Stand. The 45 degree inclined binocular oculars & high-eyepoint optical design ensures a comfortable observation for all users including eyeglass wearers. The Single-Arm boom Stand allows you to turn microscope head around two different axes & point it in various directions. This microscope offers high resolution, super-wide field-of-view, a 6.5:1 zoom ratio, & a large maximum working-distance. The 80-LED Ring Light features solid construction in a black finish, with an aluminum control-box for intensity-adjustment. It is an ideal instrument for researchers, gemologists, engravers, collectors & anyone in semiconductor & electronics industry.
Features :
Packing List :
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKER SCIENTIFIC CO LTD LF30, PES 47mm Filtration Apparatus, 300mL funnel, 1200mL waste bottle (197010-30)
- CELLTREAT Centrifuge Tube, Blue Cap - Bag, Sterile, 15mL (230411B)
- CAFRAMO Chuck Key (13C-KEY)
- RPI L-Aspartic Acid, 100 G (A50060-100.0)
- AMSCOPE 10X-40X Compact Fixed-Lens Stereo Boom-Arm Microscope With Gooseneck LED Light (SE420-XYZ)
- AMSCOPE 10X-60X Compact Multi-Lens Stereo Microscope, Angled Head, Track Stand, Top/Bottom Halogen Light (SE305R-AZ)
- AMSCOPE 3.5X-90X Trinocular LED Boom Stand Stereo Microscope, 5MP Camera (SM-3TZ-54S-5M)
- AMSCOPE 7X-45X Binocular Stereo Zoom Microscope With Dual Halogen Lights (SM-2B)
- AMSCOPE 40X-80X Compact Multi-Lens Stereo Microscope, Angled Head, Pillar Stand, Top & Bottom Halogen Light (SE306R-P20)
- AMSCOPE 7X-45X Trinocular Single-Arm Boom Stereo Microscope, Fluorescent Ring Light (SM-3T-FRL)
- AMSCOPE 7X-45X Boom Stand Trinocular Zoom Stereo Microscope, 54 LED Light (SM-3T-54S)
- Amscope Stereo Microscopes