7X-45X Binocular Stereo Boom Microscope, Ring Light
Mfr # SM-4B-FRL
Zoro # G704418108
Key Features
- Length 22
- Height 21
- Width 20
- Includes Microscope, Power Cord, User Manual
- Head Type Binocular
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # SM-4B-FRL
- Zoro # G704418108
- UPC # 13964471854
- Country of Origin China
- Category Stereo Microscopes
Dimensions
Length | 22 |
Height | 21 |
Width | 20 |
Details
Item | Binocular Stereo Microscope |
Includes | Microscope, Power Cord, User Manual |
Head Type | Binocular |
Magnification - Objective Lens | 0.7-4.5X |
Magnification - Eyepiece Lens | 10X |
Magnification Range | 7X-45X |
Power Supply | 110V |
Light Source | Fluorescent |
Description
This binocular 7X-45X zoom stereo microscope with fluorescent ring light comes with a binocular head, super widefield high-eyepoint eyepieces, widefield Barlow lenses, a double-arm heavy-duty boom Stand, & a fluorescent ring light. The high-eyepoint optic design ensures an easy & comfortable observation, especially for eyeglass wearers. The double-arm boom Stand allows you to turn the microscope head around three different axis (x, y, & z), allowing you to point the microscope head in ANY direction. The fluorescent ring light comes with a mounting adapter. It provides cool, even & bright illumination. The microscope offers high resolution, super widefield of view, extreme large magnifying zoom range (6.5:1) & long working distance (4"). It gives crystal clear sharp images. It is an ideal instrument for research labs, gemologists, engravers, collectors & anyone in semiconductor &/or electronic industry.
Packing List :
- One Binocular Stereo Zoom Head
- One Pair of SUPER Widefield 10X Eyepieces
- One Double-Arm Boom Stand with One Focus Rack
- One 8W Fluorescent Ring Light
- One Ring Mounting Adapter
- One Pair of Eye-Guards
- User's Manual Download
- Shipping Weight: 65 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, Wide, 32 Oz, Round, HDPE, PK12 (PLC-03610)
- HEATHROW SCIENTIFIC Circular Lead Ring, Vinyl Coat, 250-1000mL (HS8882B)
- SYNTHWARE JOINT CLIP, STANDARD TAPER JOINT, 45/50 (CS004550)
- OAKTON Conductivity Electrode 1m (35660-58)
- AMSCOPE 7X-45X Trinocular Articulating Zoom Microscope, Ring Light (SM-6T-FRL)
- AMSCOPE 3.5X-180X Trinocular Stereo Zoom Microscope, Single-Arm Boom Stand, 144-LED Light, HD Camera (SM-3TZZ-144A-HC2-B)
- AMSCOPE 7X-45X Stereo Binocular Microscope With 14" Pillar Stand & 64-LED Ring Light (SM-1BSL-64S-V331)
- AMSCOPE 7X-45X Trinocular Stereo Zoom Microscope With Double Arm Boom Stand (SM-4T)
- AMSCOPE 7X-45X Simul-Focal Trinocular Zoom Stereo Microscope Head (SM745NTP)
- AMSCOPE 5X-10X-15X-30X Boom Stand Trinocular Stereo Microscope, Fluo Light (SW-3T13X-FRL)
- AMSCOPE 20X & 40X Trinocular Stereo Microscope on Single-Arm Boom Stand (SW-3T24)
- Amscope Stereo Microscopes