7X-135X Binocular Stereo Zoom Microscope With Dual Halogen Lights
Mfr # sm-2byy
Zoro # G204418172
Key Features
- Length 20
- Height 15
- Width 11
- Includes Microscope, Power Cord, User Manual
- Light Source Halogen
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # sm-2byy
- Zoro # G204418172
- UPC # 13964500417
- Country of Origin China
- Category Stereo Microscopes
Dimensions
Length | 20 |
Height | 15 |
Width | 11 |
Details
Item | Binocular Stereo Microscope |
Includes | Microscope, Power Cord, User Manual |
Light Source | Halogen |
Magnification - Objective Lens | 0.7-4.5X |
Magnification - Eyepiece Lens | 10X |
Power Supply | 110V |
Head Type | Binocular |
Magnification Range | 7X-135X |
Description
The SM-2B is a turnkey binocular stereo microscope solution for biological & industrial fields. Using our workhorse SM745 head, it provides remarkable optical quality with a wide zoom magnification range. The dual-illumination base provides solid support, & both transmitted & reflected lighting for observing a range of objects, from biological cultures to PCBs.
Optics
The stereo optics provide clear, sharp images with excellent focus-depth & a large working-distance. with 0.7X-4.5X zoom objectives, moving through the magnification range is as easy as turning a knob. 10X wide-field eyepieces provide an ample magnification range from 7X to 45X, with high-eyepoint optics to accommodate glasses or goggles. A 2X Barlow lens is included, which can be mounted to the objective housing to double the magnification range to 14X-90X. This will also result in decreased working distance. The combined magnification ranges provide 7X-90X.
Dual-Illumination Stand
The dual-illumination Stand provides a turnkey solution for biological & industrial applications. The pillar-based support system offers flexibility with its ability to quickly adjust height & lateral position. The microscope can be easily set & rotated in the mounting collar, & locked in place once adjusted. Large, symmetrical focus knobs provide the precision control needed, with adjustable tension for light or heavy loads as well as comfort.
Overhead & sub-stage halogen lighting allows you to work with opaque & translucent objects. The top light is mounted behind the head to provide offset light, & can be tilted for varied effect. This is useful for topological examination, such as with circuit boards & biological cultures. Thin tissue specimens, gemstones, & other translucent materials will benefit from the sub-stage transmitted lighting. A frosted glass stage-plate is provided to diffuse the light for more even back-lighting.
Packing List:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR TAYLOR R-0008-A TAYLOR No.8 TOTAL ALKALINITY (TTR0008A)
- BEL-ART Bel-Art Scienceware Pipet Pump, for pipet (F37896-0000)
- GLOBE SCIENTIFIC Flask, Volumetric , Globe Glass, 1000mL, Class A, To Contain (TC), ASTM E288, 1/Box (8201000)
- GLOBE SCIENTIFIC Specimen container, 4oz, green separate screwcap, PK (5905G)
- AMSCOPE 3.5X-45X Trinocular Stereo Microscope With 4-Zone 144-LED Ring Light (SM-4TX-144A)
- AMSCOPE 7X-45X LED Trinocular Zoom Stereo Microscope & 5MP Camera (SM-2T-LED-5m)
- AMSCOPE 7X-45X Boom Stand Trinocular Zoom Stereo Microscope, 54 LED Light (SM-3T-54S)
- AMSCOPE 7X-45X Simul-Focal Trinocular Boom-Arm Stereo Microscope, 144-LED Multi-Zone Ring Light (SM-4TP-144A)
- AMSCOPE 10X-60X Multi-Lens Stereo Microscope, Angled Head, Top/Bottom Halogen Light, 1.3MP Camera (SE305R-AZ-E1)
- AMSCOPE 3.5X-45X Trinocular Stereo Zoom Microscope on Single-Arm Boom Stand With Fluorescent Ring Light (SM-3Tx-FRL)
- AMSCOPE 7X-45X Trinocular Zoom Stereo Microscope Simul-Focal Head (SM745TP)
- Amscope Microscopes