Shop All Microscope Slides
Amscope
72 Pre-Cleaned Blank Microscope Slides With Ground Edges
Mfr # BS-72P
Zoro # G004195709
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7.5
- Height 1.75
- Length 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amscope
- MFR # BS-72P
- Zoro # G004195709
- UPC # 840979101304
- Country of Origin China
- Category Microscope Slides
Dimensions
Width | 7.5 |
Height | 1.75 |
Length | 9 |
Details
Item | slide |
Description
These are 72pc blank microscope slides with ground edges. The dimensions of the slides are 1" x 3" (24.5 x 76.2mm). They are made of clear glass and are pre-cleaned. They are brand new in factory-sealed box.
Features & Specifications:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Potassium Chlrd, Crstl, USP, 500g (PO165-500GM)
- SP SCIENCEWARE Space Saver Vacuum Desiccator, 19.7cm ID (F42020-0000)
- SP SCIENCEWARE Bottle, Wide, 32 Oz, PP, PK6 (F10632-0008)
- SP SCIENCEWARE RACK TEST TUBE EPOXY COATED 15-16 (F18759-0001)
- AMSCOPE Microscope Slides Plastic Storage Container - Holds up to 50 Slides (PS50-PBC)
- AMSCOPE Articulating Stand with Clamp for Stereo Microscopes (ASC-NF)
- AMSCOPE 100pc Pre-Cleaned 18mm Diameter Round Microscope Glass Cover Slides Coverslips (CS-R18-100)
- AMSCOPE 50 Blank Microscope Slide Ground Edges Pre-Cleaned Clear Glass Microscope Slides (BS-50P)
- AMSCOPE 9.7" Touchscreen 5MP Imaging System with Android OS, Wi-Fi and HDMI for Microscopes (CP150-V220)
- AMSCOPE Microscope Table Stand with 9 Inch Pillar & Focusing Rack (TS095-FR)
- AMSCOPE 50pc Pre-Cleaned Blank Microscope Slides and 100pc Square Cover Slips (BS-50P-S100)
- Amscope Slides & Slide Containers