Shop All Microscope Accessories
Amscope
6W LED Dual Gooseneck Illuminator with Dual Controls
Mfr # LED-11C
Zoro # G004197239
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.5
- Height 4.5
- Width 7.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # LED-11C
- Zoro # G004197239
- UPC # 840979106071
- Country of Origin China
- Category Microscope Accessories
Dimensions
Length | 11.5 |
Height | 4.5 |
Width | 7.25 |
Details
Item | illuminator |
Description
This is an LED illuminator with two 22-3/8" long 3-Watt gooseneck lamps that can be bent into various positions. The controller features independent intensity-control for each lamp, allowing for customized lighting-balance. This high-intensity cool lighting LED system is excellent for all applications including biological and electronics applications.
Features & Specifications:
- Powerful Variable Intensity LED Illuminator
- Great for Discriminating Lighting
- Perfect for Evenly Illuminating a Specimen without Heating
- 6500 Degrees Kelvin Lamp Color Temperature
- Durable Metal Construction
- Shipping Weight: 8 Lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 9" Screen with Built-In Camera for Microscopes (HDC109-23)
- AMSCOPE Single Arm Boom Stand for Stereo Microscopes - Aluminum Arm, Tube Mount, 76mm Focus Block (BSS-120A-FR)
- MENDA Bottle, One-Touch Pump, 8 oz, Blue (35289)
- ZORO SELECT Beaker, 100mL, 10mL, Polypropyln, Wht, PK100 (BTC0100)
- AMSCOPE 1X Barlow Lens For SM Stereo Microscopes (48MM) (SM10-V203)
- AMSCOPE 1X C-mount Camera Adapter with Lens for Olympus Microscopes (AD-C10-OL-V300)
- AMSCOPE 40X Plan Achromatic Objective Lens for Infinity-Corrected Metallurgical Microscopes (PL40X-INF-V300)
- AMSCOPE Phase Contrast Kit for Compound Microscopes (PCS)
- AMSCOPE 4X-100X Six Achromatic Objective Lens Set (AX-6-V300)
- AMSCOPE 78-LED Microscope LED Ring Light with Controller (LED-78)
- VISION ENGINEERING Objective Lens, 10X Magnification (MEO-010)
- Amscope Microscopes