Shop All Microscope Accessories
Amscope
6V 20W Halogen Bulb for Microscopes
Mfr # BH-6V20W
Zoro # G104197252
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.5
- Width 7
- Length 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # BH-6V20W
- Zoro # G104197252
- UPC # 13964566833
- Country of Origin China
- Category Microscope Accessories
Dimensions
Height | 1.5 |
Width | 7 |
Length | 9 |
Details
Item | bulb |
Description
This is a .
Features & Specifications :
- Watt: 20W
- Voltage: 6V
- Type: halogen
- Manufactured under ISO 9001 Quality Control Standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Eco-Heat Hot Plate, 1L (UNEHPLATE-1L)
- CYTIVA WHATMAN Qualitative Fltr Paper, 4.25cm, PK100 (1005-042)
- AQUAPHOENIX SCIENTIFIC PH 10.00, Calibration Solution, 1 L (BU5010-Q)
- RESINTECH 25 Micron, 4.5 in O.D., DI Cartridge (AF-20-4010-BB)
- AMSCOPE Pair of WF10X Microscope Eyepieces (23mm) (EP10X23)
- AMSCOPE 20W Microscope Goose Neck Halogen Illuminator (HL20)
- AMSCOPE 60-LED Microscope Ring Light Illuminator w Adapter and Control Box (LED-60)
- AMSCOPE Turret Phase-Contrast and Brightfield Kit for Compound Microscopes (PCT)
- AMSCOPE Pair of Focusable Extreme Widefield 10X Eyepieces (30mm) (EP10X30F-V374)
- AMSCOPE 24V 150W Halogen Bulb for Fiber Optic Illuminators (BHD-24V150W)
- DIVERSIFIED BIOTECH Cryo-Babies, Laser, 1x1, White, 1600/pk, 1600PK (247159)
- Amscope Microscopes