64 LED Lighting-Direction-Adjustable Microscope Ring Light + Adapter
Mfr # LED-64A
Zoro # G305659986
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # LED-64A
- Zoro # G305659986
- UPC # 13964561708
- Country of Origin China
- Category Microscope Accessories
Description
This is a 64-LED intensity & direction adjustable ring light with mounting size up to ~2-1/2" (61mm) in diameter. The light ring is consisted of 4 portions. You can turn on/off each portion of the ring light separately so that you can control the light direction. The ring light has ~2-1/2" (61mm) inside and 4" (100mm) outside diameters. It works with power supplies from a 110-220V and comes with a 1-7/8" (48 mm in diameter) ring adapter. With variable intensity control, it provides cool, even, intense and focused shadow-free illumination. It is an ideal durable cool light source for all stereo microscopes, especially for gemological, coin and gem/jewelry microscopes.
Features & Specifications:
- 64 bright white LED bulbs
- Adjustable light directions
- Variable intensity control
- Intense and focused shadow-free illumination
- 100,000 hours of life
- Power input: 110-240V, 50-60HZ, auto switching
- Fits up to 2.4" (61mm) mount rings
- Inside diameter of the ring light: ~2.4" (61mm)
- Outside diameter of the ring light: 4" (100mm)
Packing List:
- One 64-LED Ring Light
- One Control Box
- One Power Cable
- One 48mm Ring Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Filter Paper, Circular, Grade 1, PK 100 (FPR180)
- DURAC Specific Gravity Plain Form Hydrometer (B61801-3600)
- QORPAK Vial, 4 dram, PK72 (GLC-01001)
- UNITED SCIENTIFIC Human Brain Model, 8-Part (MABR08)
- AMSCOPE Aluminum Case for M150 Microscopes (AC-M150)
- AMSCOPE 60X Achromatic Microscope Objective for Compound Microscope (A60X-V300)
- AMSCOPE 7X-45X Binocular Zoom Power Stereo Microscope Head (SM745B)
- AMSCOPE 150W Fiber Optic Dual Gooseneck Illuminator for Microscopes (HL250-BY)
- AMSCOPE 150W Fiber Optic Dual Gooseneck Microscope Illuminator (HL250-AY)
- AMSCOPE Dry Darkfield Condenser for Compound Microscope (DK-DRY120)
- AMSCOPE Stage Micrometer Calibration Slide w/ 4-Scales for Microscope (MR400)
- Amscope Microscope Accessories