Amscope

60X Plan Achromatic Objective Lens with Knurled Ring


product price: $75.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Width 6.5
  • Length 5.5
  • Height 2.25
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 6.5
Length 5.5
Height 2.25

Details

Item objective

Description

This is a 60X DIN-standard objective lens for compound microscopes. It features achromatic color-correction, and plan field-correction.


Features & Specifications:

  • Magnification: 60X

  • NA: .85

  • Optical Working Distance: 0.49mm

  • Thread: RMS

  • Mechanical Tube Length: 160mm

  • Cover Glass Thickness:0.17mm

  • Color Correction: achromatic

  • Field Correction: plan

  • Immersion Medium: none

  • Nosecone: spring
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.