Shop All Microscope Accessories
Amscope
60X Achromatic Microscope Objective for Compound Microscope
Mfr # A60X-V300
Zoro # G004197208
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.25
- Width 6.5
- Length 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # A60X-V300
- Zoro # G004197208
- UPC # 840979104398
- Country of Origin China
- Category Microscope Accessories
Dimensions
Height | 2.25 |
Width | 6.5 |
Length | 5.5 |
Details
Item | objective |
Description
This is a 60X achromatic objective lens for DIN-standard microscopes. Intended primarily for biological applications, it is designed to work with microscopes using 160mm tube-length and 45mm parfocal distance. Achromatic correction provides improved color accuracy and resolution.
CompatibilityOptical SystemFiniteMechanical Tube Length160mmMounting ThreadRMS 20.32mmParfocal Distance45mmLens SpecificationsMagnification60XNumerical Aperture0.85CorrectionsAchromaticCover-glass Thickness0.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Mortar and Pestle Set, Porcelain, Fully Gl (PMG125)
- QORPAK Aluminum Moisture Balance Pan, PK 100 (248965)
- LABCHEM CHEMICAL KOH 30PCT W/V 500ML (LC192401)
- UNITED SCIENTIFIC Rubber Policeman Only, Fits 5Mm An, PK 12 (RHGSR1)
- AMSCOPE 60X Plan Achromatic Compound Microscope Objective Lens (PA60X-V300)
- AMSCOPE 40X Plan Achromatic Compound Microscope Objective Lens (PA40X-V300)
- AMSCOPE Microscope and Camera Cleaning Kit for Lenses, Body and TV or Computer Screens (CLS-CKI-KIM)
- AMSCOPE 0.5X C-mount Camera Lens for Olympus Microscopes (AD-C05-OL)
- AMSCOPE 12V 15W Halogen Microscope Bulb (BH-12V15W)
- AMSCOPE Cargille Type A Low-viscosity Immersion Oil 1/4 Oz for Light Microscopy (ML-A)
- AMSCOPE Microscope Operation and Maintenance Kit - Immersion Oil & Cleaning Package (MLAB-CLS-CKI-KIM)
- Amscope Microscope Accessories