Shop All Microscope Accessories
Amscope
60 LED Solid Metal Microscope Ring Light with Heavy-Duty Control Box
Mfr # LED-60MW
Zoro # G705659982
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # LED-60MW
- Zoro # G705659982
- UPC # 13964561678
- Country of Origin China
- Category Microscope Accessories
Description
This heavy-duty 60-LED ring light has a white color solid metal body construction. It features 2-7/16" (62mm in diameter) inner diameter and comes with a 1-7/8" (48mm in diameter) ring adapter. With variable intensity control, it provides cool, even, intense and focused shadow-free illumination. It is an ideal durable light source for microscopes.
Features & Specifications:
- 60 bright white LED bulbs
- 6400K color temperature
- Aluminum ring body construction
- Heavy-duty durable metal control box
- 100,000 hours of life
- Intense and focused shadow-free illumination
- Variable intensity control
- Mounting size: up to 2-7/16" (62mm) in diameter
- Inside diameter of ring light: 2" (51mm)
- Outside diameter of ring light: 4" (100mm)
- Power input: 110-240V, 50-60HZ, auto switching
- Fits up to 2-1/2" (62mm) mount rings
Packing List:
- One 60-LED Aluminum Ring Light
- One Metal Control Box
- One 48mm Ring Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Pipette, Rubber, Black (HS20632A)
- SCIENTIFIC LABWARES Stainless Steel Lab Spatula With Wooden (SWZR-145)
- RESINTECH DI Cartridge (VP-17-4203)
- QORPAK Bottle Cleaned, 16 oz, 28-400, PK60 (GLC-01182)
- AMSCOPE 150W Fiber Optic Microscope Ring Light Illuminator for Stereo Microscopes (HL250-BR)
- AMSCOPE 2MP USB 2.0 Color CMOS Digital Eyepiece Microscope Camera (MD200A)
- AMSCOPE Pair of Super Widefield 30X FN8 Eyepieces (30mm) (EP30X30)
- AMSCOPE 100X (Oil) Darkfield Microscope Plan Objective w/ Iris (PA100X-IRIS)
- AMSCOPE 3MP USB 3.0 High-sensitivity Color CMOS C-Mount Microscope Camera with Reduction Lens (MU303-FL)
- AMSCOPE Pair of WF20X Microscope Eyepieces (30.5mm) (EP20X305)
- AMSCOPE 144 LED Four-Zone Microscope Ring Light with Adapter (LED-144A)
- Amscope Microscope Accessories