Amscope

6 Watt LED Dual Gooseneck Piggyback Illuminator


product price: $139.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Width 7.25
  • Height 4.5
  • Length 11.25
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 7.25
Height 4.5
Length 11.25

Details

Item illuminator

Description

The LED-6WA is part of our modular LED illuminator series. The control module is designed to attach directly to a stereo microscope's pillar, column, or arm, allowing for convenient placement of the two gooseneck lamps. A single dimmer controls the light-sources. Daylight-balanced 6500K LEDs are included with the illuminator, and ultraviolet LED goosenecks are available.


Specifications:

  • LED Power: 2 x 3W

  • LED Color Temperature: 6500K

  • Color Rendering Index: ~70%

  • Gooseneck Length: 18.1" (460mm)

  • Power Adapter Input: 100-240VAC 50/60Hz

  • Power Adapter Output: 5VDC, 2A
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.