5X-20X Compact Fixed-Lens Stereo Boom-Arm Microscope With Gooseneck LED Light
Mfr # SE410-XYZ
Zoro # G704418061
Key Features
- Length 18
- Height 7
- Width 12
- Includes Microscope, Power Cord, Eyepiece(s), User Manual
- Magnification - Objective Lens 1X
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # SE410-XYZ
- Zoro # G704418061
- UPC # 840979116445
- Country of Origin China
- Category Stereo Microscopes
Dimensions
Length | 18 |
Height | 7 |
Width | 12 |
Details
Item | Binocular Stereo Microscope |
Includes | Microscope, Power Cord, Eyepiece(s), User Manual |
Magnification - Objective Lens | 1X |
Magnification Range | 5X-20X |
Power Supply | 110V, Wide Band |
Magnification - Eyepiece Lens | 5X, 10X, 15X, 20X |
Head Type | Binocular |
Light Source | LED |
Description
This is a binocular stereo microscope with 5X, 10X, 15X, & 20X on Boom-Arm Stand, providing clear sharp images. It comes with a binocular head, widefield eyepieces, an incident light & a Boom-Arm Stand. The 45 degree inclined eye-tubes & rubber eye-guards ensure an easy observation. The Boom-Arm Stand allows you to turn the microscope head around two different axes (X & Z). This microscope offers high resolution, widefield of view & large working distance (6"). The incident light shines down onto objects for the observation of surface details & fine structures. This microscope is perfect for circuit board repairing, soldering & dental applications. It is an ideal instrument for dentists, gemologists, collectors & anyone in semiconductor &/or electronic industry. It comes with first-class quality & affordable price.
Features :
Packing List :
For ages 10+
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLINTON Chrome Base Stool, Black (2102-3BK)
- DYNALON Graduated Cylinder, Clear, Plastic, 500mL (237885)
- ZORO SELECT Carboy, 18.9 L, 384.2 mm H, Natural, PK20 (PLA-03326)
- WHEATON Plastic Bottle, 1000mL, PK48 (209550)
- AMSCOPE 3.5X-90X Trinocular Stereo Microscope With 4-Zone 144-LED Ring Light, 18MP Camera (SM-4TZ-144A-18M3)
- AMSCOPE Trinocular LED Boom Stand Stereo Zoom Microscope, 5MP Camera (SM-3T-54S-5M)
- AMSCOPE 3.5X-90X Boom Stand Trinocular Zoom Stereo Microscope, 54 LED Light (SM-3TZ-54S)
- AMSCOPE 7X-45X Trinocular Stereo Microscope With Variable 144-LED Ring Light (SM-4T-144A)
- AMSCOPE 7X-45X Trinocular Stereo Zoom Microscope With Double Arm Boom Stand (SM-4T)
- AMSCOPE 20X & 40X Trinocular Stereo Microscope on Single-Arm Boom Stand (SW-3T24)
- EUROMEX NexiusZoom Trinocular High-Precision Stereo Zoom Microscope on Pillar Stand (NZ1903-P)
- Amscope Microscopes