5MP USB 3.0 Color CMOS C-Mount Microscope Camera with Reduction Lens
Mfr # MU503
Zoro # G005659989
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # MU503
- Zoro # G005659989
- UPC # 608729745853
- Country of Origin China
- Category Microscope Accessories
Description
This 5MP USB3.0 high speed microscope digital camera has a unique design that comes with a reduction lens, a USB cable and two adapters. The high speed digital camera captures still microscopy images, streams real time live videos on your computers, and is compatible with Windows XP/Vista/7/8/10, Mac OSX, and Linux. The user-friendly software for Windows offers advanced features including Stitching, EDF (Extended Depth of Focus) and video recording. Live video and still image capture can be set in different resolutions simultaneously. The reduction lens gives larger field of view.
The software included allows you to make notes, shapes and watermarks with ease. You can analyze, present, and share images of samples and specimen by simply plugging one end into your computer's USB3.0 port, and the other on your microscope's eye-tube or trinocular port. Featuring built-in C-mount compatibility and 23mm reduction lens adapter, our camera can be attached to any instrument with a C-mount or a 23mm, a 30mm and a 30.5mm photo port. The camera is equipped with CMOS color sensor, and comes with a high-speed USB cord, four mounting sizes (23mm, 30mm, 30.5mm, and C-mnt), and instructions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRL-PAK Sampling Bag, Clear, 4 oz., 7.3" L, PK500 (B00679)
- OHAUS Clamp, Aluminum, 1.90" L (CLC-JUMBOA)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 6" L, PK6 (S12D)
- SP SCIENCEWARE Wash Bottle, Std Spout, 500mL, Assorted, PK6 (F11716-0050)
- AMSCOPE X-Y Gliding Table - Manual Stage For Microscopes (GT100)
- AMSCOPE 32mm Green Color Filter for Compound Microscope (FT-G32)
- AMSCOPE 10X Plan Achromatic Compound Microscope Objective Lens (PA10X-V300)
- AMSCOPE 0.7X Stainless Steel C-mount Camera Adapter for Leica Microscopes (AD-C07-LC)
- AMSCOPE Adapter Converting Photo Port to C-Mount (CPC)
- AMSCOPE Dry Darkfield Condenser For Compound Microscopes (DK-DRY100)
- AMSCOPE Microscope Immersion Oil 1/4 Oz Type A with Kimwipes, 72 Slides & 100 Coverslips (MLA-WPKIM-72P100S22)
- Amscope Microscopes