5MP USB 2.0 High-speed Color CMOS C-Mount Microscope Camera w/Reduction Lens and Calibration Slide
Mfr # MU500-HS-CK
Zoro # G605659983
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # MU500-HS-CK
- Zoro # G605659983
- UPC # 840979122774
- Country of Origin China
- Category Microscope Accessories
Description
The MU500-HS is a higher-speed version of our 5MP digital camera. An increased buffer allows for an increase in framerate. This C-mount camera is used for microscopes, designed to capture still images, as well as stream and record live video on Windows, Mac, and Linux computers. The user-friendly, stand-alone software for Windows XP/Vista/7/8/10 offers advanced features, including stitching, EDF (Extended Depth of Focus), video-recording, and measurement functions. It allows you to make notes, shapes, watermarks, and precise measurements with ease. Preview and capture resolutions can be set independently, allowing you to simultaneously view high-speed, low-resolution live video, while capturing higher-resolution images or video. The software for Linux and Mac allow you to capture still images and record video, as well as control color and exposure.
Designed using the C-mount standard, the camera with the included reduction lens and two sizing-adapters can fit 23mm, 30mm, and 30.5mm photo ports and ocular ports. The reduction lens increases the field-of-view to better match what's seen through the eyepieces. Using a standard USB 2.0 connection, the camera is easy to install. Drawing power from the USB connection, no additional connections are needed. The included calibration slide allows you to take accurate measurements in the software by creating baseline measurements at multiple magnifications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESINTECH 25 Micron, 3 in O.D., pH Neutratlization Cartridge (AF-10-3232)
- BRISKHEAT Griffin Beaker Heater, Silicone Rubber, 120VAC, 1000 mL, 350W (GBH1000-1)
- WHEATON Vial Rack, Holds 50, PK5 (868806)
- SPECTRUM Sodium Peroxide, Reagent, ACS, 12kg (S1390-12KG18)
- AMSCOPE Dust Cover For Full-Size Standard Microscopes (M) (DC-B490)
- AMSCOPE 20MP USB3.0 BSI C-mount Microscope Camera with Calibration Slide and 1X 23mm Compensating Lens (MU2003-BI-RU1)
- AMSCOPE 1080p 60fps 2MP HDMI High-sensitivity Color CMOS C-mount Microscope Camera (HC210)
- AMSCOPE 60-LED Microscope Ring Light Illuminator w Adapter and Control Box (LED-60)
- AMSCOPE 20W LED Fiber Optic O-Y Light Microscope Illuminator (LED-20WYR)
- AMSCOPE 1X C-mount Camera Lens for Zeiss Primo Microscopes (AD-C10-ZS)
- AMSCOPE 1.4MP USB2.0 Color CCD C-mount Microscope Camera with Reduction Lens (MU140-CCD)
- Amscope Microscopes