Shop All Microscope Accessories
This Product is Discontinued
Amscope
56 LED Microscope Ring Light with Dimmer (Discontinued)
Mfr # LED-56S
Zoro # G804197293
This Product is Discontinued
Key Features
- Width 6
- Length 8
- Height 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # LED-56S
- Zoro # G804197293
- UPC # 13964561623
- Country of Origin China
- Category Microscope Accessories
Dimensions
Width | 6 |
Length | 8 |
Height | 4 |
Details
Item | illuminator |
Description
This is a 56-LED ring light with built-in intensity control and mounting size up to 2-3/8" (60mm) in diameter. The ring light has 2-3/8" (60mm) inside and 4" (100mm) outside diameters. It works with power supplies from 110V to 240V. It comes with a 1-7/8" (48mm in diameter) ring adapter. With variable intensity control, it provides cool, even, intense and focused shadow-free illumination. It is an ideal durable cool light source for microscopes.
Features & Specifications:
56 bright white LED bulbs
Built-in intensity control
100,000 hours of life
Intense and focused shadow-free illumination
Variable intensity control
Mounting size: up to 2-3/8" (60mm) in diameter
Inside diameter of the ring light: 2-3/8" (60mm)
Outside diameter of the ring light: 4" (100mm)
Power input: 110-240V, 50-60HZ, auto switching
Packing List:
One 56-LED Ring Light
One Power Adapter
One 48mm Ring Adapter
Features & Specifications:
56 bright white LED bulbs
Built-in intensity control
100,000 hours of life
Intense and focused shadow-free illumination
Variable intensity control
Mounting size: up to 2-3/8" (60mm) in diameter
Inside diameter of the ring light: 2-3/8" (60mm)
Outside diameter of the ring light: 4" (100mm)
Power input: 110-240V, 50-60HZ, auto switching
Packing List:
One 56-LED Ring Light
One Power Adapter
One 48mm Ring Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.