Amscope

5.3MP USB 2.0 Back-illuminated Color CMOS C-mnt Microscope Camera w/Reduction Lens


product price: $534.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The 5.3MP USB2.0 MU530-BI is part of our back-illuminated CMOS camera series. Back-illuminated CMOS sensors provide higher quantum-efficiency by moving the photo-diode layer in front of the electronic components, increasing photon-absorption. This translates to less image-noise and dark-current while maintaining high speeds.


The included software for Windows, Mac, and Linux provides an imaging solution for photography and videography. The Windows (XP/Vista/7/8/10) version provides an extensive toolset for image-processing and measurements. A lite version of the application is provided for Mac and Linux.


Camera Specifications:

  • Sensor: Sony IMX178 (color)

  • Sensor Type: BSI CMOS

  • Sensor Size: 1/1.9" (8.51mm diagonal)

  • Pixel Size: 2.4μm x 2.4μm

  • Sensor Pixels: 5.3MP (3072x1728)

  • Sensitivity: 425mv (1/30s)

  • Max Framerates: 5.5fps @ 3072 x1728, 35fps @ 1280x720

  • Binning: 1x1, 2x2

  • Exposure Time: 0.105ms - 15s

  • Reduction Lens: 0.5X

  • Connectivity: USB 2.0

  • Compatibility: Windows (32/64 bit) XP/Vista/7/8/10, Mac OSX, Linux
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.