Shop All Microscope Accessories
Amscope
50W LED Fiber Optic O-Y Light Microscope Illuminator
Mfr # LED-50WYR
Zoro # G605660095
product price: $1,359.99
/ea
Free Shipping & Returns
$1,359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # LED-50WYR
- Zoro # G605660095
- UPC # 608729746386
- Country of Origin China
- Category Microscope Accessories
Description
This new LED fiber optic microscope illuminator provides strong, even and cool daylight illumination. It comes with 50 Watt, 790 lumen LED light source, ring-light, and dual gooseneck lights. The light source has a built-in heat filter for cool light . This LED light has radiator and cooling space which allows no cooling off time needed after use. The inside fan design also allows the unit to work with very low noise. This cool high intensity lighting system is excellent for biological and electronic applications.
Features & Specifications:
Packing List :
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTIC SUPPLY Intake Fume Hood, 23-3/4" 14 in H (PVCHS124)
- UNITED SCIENTIFIC Tripod Stand, Cast Iron, 3 1/2" Ring, 9 (TRS3X9)
- LAMOTTE Reagent, Total Chlorine, 0.2to3PPM, PK50 (6905A-H)
- GLOBE SCIENTIFIC Beaker, 250mL, Pmp (Tpx), PK16 (601545)
- AMSCOPE Ultraviolet 365nm Gooseneck Attachment for LED-6W and LED-312W Illuminators (FB-6W-365)
- AMSCOPE 1080p 60fps 2MP HDMI + Wi-Fi High-sensitivity Color CMOS C-mount Microscope Camera (HD202-MW)
- AMSCOPE Pair of WF5X Microscope Eyepieces (30.5mm) (EP5X305)
- AMSCOPE 6.8" Screen with Built-In Camera for Microscopes (HDC107-23)
- AMSCOPE WF10X Microscope Eyepiece with Reticle (23mm) (EP10X23R)
- AMSCOPE 80-LED Microscope Ring Light w Heavy-Duty Metal Box and Adapter (LED-80M)
- AMSCOPE 5.3MP USB 2.0 Back-illuminated Color CMOS C-mnt Microscope Camera w/Reduction Lens (MU530-BI-CK)
- Amscope Microscopes