Shop All Microscope Accessories
Amscope
50W LED Fiber Optic Dual Gooseneck Lights Microscope Illuminator
Mfr # LED-50WY
Zoro # G004197260
product price: $604.99
/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.75
- Width 11.75
- Height 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # LED-50WY
- Zoro # G004197260
- UPC # 608729746409
- Country of Origin China
- Category Microscope Accessories
Dimensions
Length | 11.75 |
Width | 11.75 |
Height | 7 |
Details
Item | illuminator |
Description
This new LED fiber optic microscope illuminator provides strong, even and cool daylight illumination. It comes with 50 Watt, 790 lumen LED light source and dual gooseneck lights. The light source has a built-in heat filter for cool light . This LED light has radiator and cooling space which allows no cooling off time needed after use. The inside fan design also allows the unit to work with very low noise. This cool high intensity lighting system is excellent for biological and electronic applications.
Features & Specifications:
Fiber Optic Illuminator with Dual Gooseneck Lights
50 Watt LED Light Source with Variable Intensity
790 lumen, 50000lx @100mm brightness
Built-in Heat Filter
Radiator and cooling space allows no cooling off time after use
Inside fan design allows the illuminator to work with low noise
Great for Discriminating Lighting
Perfect for Evenly Illuminating a Specimen without Heating
6400 Degrees Kelvin Lamp Color Temperature
Durable Metal Construction
Manufactured under ISO 9001 Standards
Shipping Weight: 8 Lbs
Packing List :
One 50W Variable Intensity LED Light Source
Fiber Optic Dual Gooseneck Lights
One Power Cord
Features & Specifications:
Fiber Optic Illuminator with Dual Gooseneck Lights
50 Watt LED Light Source with Variable Intensity
790 lumen, 50000lx @100mm brightness
Built-in Heat Filter
Radiator and cooling space allows no cooling off time after use
Inside fan design allows the illuminator to work with low noise
Great for Discriminating Lighting
Perfect for Evenly Illuminating a Specimen without Heating
6400 Degrees Kelvin Lamp Color Temperature
Durable Metal Construction
Manufactured under ISO 9001 Standards
Shipping Weight: 8 Lbs
Packing List :
One 50W Variable Intensity LED Light Source
Fiber Optic Dual Gooseneck Lights
One Power Cord
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vial with Cap, 54mL, PK10 (VIAL-15C-10)
- GLOBE SCIENTIFIC Filter Pipette Tip, 1 - 100uL, Certified, Universal, Low Retention, 54mm, Natural, Sterile, 960/Pack (150815)
- ADVANTECH Sieve, #25, S/S, 12 In, Full Ht (25SS12F)
- CHEMGLASS Septum Stopper, PK100 (CG-3022-28)
- AMSCOPE Turret Phase-Contrast and Brightfield Kit for Compound Microscopes (PCT)
- AMSCOPE 8MP USB 2.0 Color CMOS C-Mount Microscope Camera with Reduction Lens (MU800)
- AMSCOPE 1X Barlow Lens For SM Stereo Microscopes (48MM) (SM10-V203)
- AMSCOPE Powerful 6 Watt LED Dual Gooseneck Illuminator (LED-6W)
- AMSCOPE 20X Super Wide Field Microscope Eyepieces 30mm (EP20X30-V299)
- AMSCOPE Sparkle Microscope Optical Lens Cleaner (CLS)
- AMSCOPE 4X Plan Achromatic Objective Lens with Knurled Ring (PA4XK-V300)
- Amscope Microscopes