Shop All Microscope Slides
Amscope
50pc Pre-Cleaned Blank Microscope Slides and 100pc Square Cover Slips
Mfr # BS-50P-S100
Zoro # G604195703
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2
- Length 9
- Width 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # BS-50P-S100
- Zoro # G604195703
- UPC # 608729745129
- Country of Origin China
- Category Microscope Slides
Dimensions
Height | 2 |
Length | 9 |
Width | 7 |
Details
Item | slide |
Description
This is a package of . The dimensions of the slide are 1" x 3" (25.4x76.2mm) with ground edges. The cover slips are 23/32 x 23/32" (18x18mm) and 0.006" (0.15mm) in thickness.
Features & Specifications:
Quantity: 50 blank slides and 100 coverslips.
Dimensions of Slide: 1" x 3" (25.4x76.2mm).
Dimensions of Cover Slips: 23/32 x 23/32x0.006" (18x18x0.15mm).
Material: optical glass
Features & Specifications:
Quantity: 50 blank slides and 100 coverslips.
Dimensions of Slide: 1" x 3" (25.4x76.2mm).
Dimensions of Cover Slips: 23/32 x 23/32x0.006" (18x18x0.15mm).
Material: optical glass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 50W LED Fiber Optic O-Y Light Microscope Illuminator (LED-50WYR)
- BRANSON Beaker, 10 in. L x 6 in. W x 6 in. H (000-265-061)
- DLAB Pipette, Single, Adjustable, 0.5-10uL (61TA26)
- BENCHMARK SCIENTIFIC Magnetic Stirrer, 10" L x 10" W Plate (H3710-S)
- AMSCOPE 100pc Pre-Cleaned 22mm x 22mm Square Microscope Glass Cover Slides Coverslips (CS-S22-100)
- AMSCOPE 100 Biology Prepared Microscope Slides - SET E, Blank Slide Coverslip Set and Pipettes (PS100E-72P100S22-50PP)
- AMSCOPE 100pc Pre-Cleaned Microscope Glass Cover Slides Coverslips 18mmx18mm Square (CS-S18-100)
- AMSCOPE 50 Biology Pathology Prepared Microscope Slides Set (PS50A)
- AMSCOPE Double Depression Concave Microscope Slides 50PK (BS-2C50)
- AMSCOPE 72 Pre-Cleaned Blank Microscope Slides and 100 Square Cover Glass (BS-72P-S100-22)
- AMSCOPE Q-Scope Table Stand with Ball-joint for USB Microscopes (QS-MS10)
- Amscope Microscope Slides