Shop All Microscope Accessories
Amscope
4X Plan Achromatic Objective Lens with Knurled Ring
Mfr # PA4XK-V300
Zoro # G504197340
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.25
- Length 5.5
- Width 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amscope
- MFR # PA4XK-V300
- Zoro # G504197340
- UPC # 840979106385
- Country of Origin China
- Category Microscope Accessories
Dimensions
Height | 2.25 |
Length | 5.5 |
Width | 6.5 |
Details
Item | objective |
Description
This is a 4X DIN-standard objective lens for compound microscopes. It features achromatic color-correction, and plan field-correction.
Features & Specifications:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED Support Stand And Rings, 36in, 1/2in, Stl (SET615)
- DYNALON CONTNR SPCMN 86 OZ HDPE TRNSLC, PK25 (453555)
- CAL-VAN TOOLS BACK PROBE SET 21PC (CV613)
- ZORO SELECT Bottle, 2000 mL, PK3 (F10906-2000)
- AMSCOPE Multifunctional Circuit Board Holder & Magnifier w/ LED Light (CBH-TH7023B)
- AMSCOPE 100X Plan Achromatic Microscope Objective Lens with Black Finish (PA100X-B)
- AMSCOPE 8W Stereo Microscope Fluorescent Ring Light + Adapter (FRL8-A)
- AMSCOPE 18MP USB 3.0 Color CMOS C-Mount Microscope Camera with 0.55X Adapter for Nikon Microscopes (MU1803-NI05)
- AMSCOPE 150W Dual Gooseneck Fiber-Optic Illuminator (Black) (HL150-BY)
- AMSCOPE 32mm Green Color Filter for Compound Microscope (FT-G32)
- HEATHROW SCIENTIFIC Cardboard Slide Tray, 30 Capacity, 4/PK (247852)
- Amscope Microscope Accessories