Shop All Microscope Accessories
Amscope
4X Achromatic Microscope Objective for Compound Microscopes
Mfr # A4X-V300
Zoro # G604197226
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.25
- Length 5.5
- Width 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # A4X-V300
- Zoro # G604197226
- UPC # 840979104428
- Country of Origin China
- Category Microscope Accessories
Dimensions
Height | 2.25 |
Length | 5.5 |
Width | 6.5 |
Details
Item | objective |
Description
This is a 4X achromatic objective lens for DIN-standard microscopes. Intended primarily for biological applications, it is designed to work with microscopes using 160mm tube-length and 45mm parfocal distance. Achromatic correction provides improved color accuracy and resolution.
CompatibilityOptical SystemFiniteMechanical Tube Length160mmMounting ThreadRMS 20.32mmParfocal Distance45mmLens SpecificationsMagnification4XNumerical Aperture0.10CorrectionsAchromaticCover-glass Thickness0.17m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON PCTS Waterproof Pocket Tester (3563460)
- QORPAK Jar, 8 oz, PK36 (PLC-03727)
- GLOBE SCIENTIFIC Flange Cap, Yellow, Polyethylene, PK1000 (118127Y)
- LOVIBOND Water Quality Test Kit, Chlorine (147490)
- AMSCOPE 1X C-mount Relay Lens for Microscope Cameras (RU100)
- AMSCOPE 64 LED Lighting-Direction-Adjustable Microscope Ring Light + Adapter (LED-64A)
- AMSCOPE Adjustable Circuit Board Holder and Clamping Kit (CBH-100-25PK)
- AMSCOPE 12V 30W G4 Halogen Microscope Bulb for IN300T Microscopes (BH-12V30W-G4)
- AMSCOPE Microscope Stage Calibration Slide for USB Camera 0.01mm Stage Micrometer (MR095)
- AMSCOPE 100X Achromatic Microscope Oil Immersion Objective (A100X-YX-V460)
- AMSCOPE 0.7X Stainless Steel C-mount Camera Adapter for Leica Microscopes (AD-C07-LC)
- Amscope Microscope Accessories