Amscope

4X-100X Six Achromatic Objective Lens Set


product price: $158.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This is set of achromatic objective lenses for DIN-standard microscopes. Compatible with RMS-thread nosepieces, and 160mm tube-length finite-conjugate microscopes. The set includes every common magnification for biological applications, including: 4X, 10X, 20X, 40X, 60X, and 100X.


Features & Specifications:

  • Achromatic color correction

  • 0.17mm cover-slip thickness

  • DIN standard

  • 20mm RMS-thread mounting size

  • 160mm tube-length

  • Contents:

  • 4X NA 0.10

  • 10X NA 0.25

  • 20X NA 0.40

  • 40X NA 0.65

  • 60X NA 0.85

  • 100X NA 1.25 oil-immersion
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.