Shop All Microscope Accessories
Amscope
48mm Ring Adapter For SM and ZM Stereo Microscopes
Mfr # AD-48
Zoro # G704197195
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.13
- Height 0.55
- Length 2.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # AD-48
- Zoro # G704197195
- UPC # 13964560138
- Country of Origin China
- Category Microscope Accessories
Dimensions
Width | 2.13 |
Height | 0.55 |
Length | 2.13 |
Details
Item | illuminator |
Description
This is a ring adapter for SM and ZM series stereo microscopes. It is used for the microscopes to attach a ring light. It comes with a 1-7/8" (48mm) mounting thread and fits SM and ZM series stereo microscopes.
Features & Specifications:
- 1-7/8" (48mm) Mounting Thread
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Test Tube Rack, 40 Compartments (HS243071R)
- LABCHEM CHEMICAL DEIONIZED H2O ACS 1 LITER (LC267502)
- SP BEL-ART Secador 1.0 Vertical Desiccator Cabinet (F42071-0000)
- QORPAK Phenolic Bottle Cap, 28mm Neck, PK12 (CAP-06478G)
- AMSCOPE Universal Circuit Board Holder Fixture With Magnetic Pins (CBH-PCBF)
- AMSCOPE Stereo Microscope Focus Block with 76mm Collar, 32mm Tube Mount, Lamp Slot (FR-A1)
- AMSCOPE 100X Plan Achromatic Objective for Metallurgical Microscopes (PL100X)
- AMSCOPE Pair of WF10X Microscope Eyepieces (23mm) (EP10X23)
- AMSCOPE Pair of 10X Widefield Microscope Eyepieces 23mm (EP10X23-V299)
- AMSCOPE 0.01mm Precise Gliding Table - Manual Stage For Microscopes (GT200)
- AMSCOPE Microscope Maintenance Kit - Medium Viscosity Immersion Oil and Kimwipes Wipers (MLB-KIM)
- Amscope Microscope Accessories