40X to 2500X Monocular LED Compound Microscope, 3MP Digital Eyepiece
Mfr # M620C-E3
Zoro # G804418206
Key Features
- Magnification Range 40X-2500X
- Head Type Monocular
- Magnification - Eyepiece Lens 10X, 25X
- Magnification - Objective Lens 4X, 10X, 40X, 100X
- Height 20
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # M620C-E3
- Zoro # G804418206
- UPC # 840979146022
- Country of Origin China
- Category Compound Microscopes
Dimensions
Height | 20 |
Length | 12 |
Width | 10 |
Details
Item | Monocular Compound Microscope |
Magnification Range | 40X-2500X |
Head Type | Monocular |
Magnification - Eyepiece Lens | 10X, 25X |
Magnification - Objective Lens | 4X, 10X, 40X, 100X |
Power Supply | 110V, Wide Band |
Includes | Microscope, Power Cord, Eyepiece(s), Camera, User Manual |
Light Source | LED |
Megapixels | 3MP |
Description
The M620 monocular compound microscope is designed for classrooms & basic laboratory applications. It is an ideal microscope for teachers & students, including those in medical school or with a major in biology. It has a number of advancements in functionality compared to other microscopes in its class, such as enhanced LED lighting & a centerable condenser. Use the microscope for studying fixed or live cells, bacteria, plants & soil, or water samples.
The monocular head keeps things simple. The use of a single eyepiece means that no adjustments are necessary for eye alignment or symmetrical focus. The head can rotate 360° for viewing from different positions. Interchangeable eyepieces allow you to change the overall magnification with optional lenses, or use a camera in place of the eyepiece to view microscopic images on a computer monitor or other display.
The objective turret provides instant access to 4 magnification levels to easily focus in on minute details from 40X to 1000X. An additional 25X eyepiece expands the maximum magnification to 2500X with 6 unique levels. This covers magnifications needed for studying hair follicles, cells, & bacteria. These high-quality lenses are achromatically corrected to improve resolution & color accuracy.
Monitor & capture photos & videos with the included 3MP digital eyepiece camera. The compact, lightweight camera can be used in place of an eyepiece to watch live images, & to record photos or videos on your computer. This ability to view microscopic images on your computer reduces eye-strain, & allows groups of people to view images at the same time. Our professional software for Windows provides a wide assortment of capture & photo-editing functions including color correction, time-lapse capture, image stitching, & a full complement of measuring tools. A lite version of our software is available for Mac & Linux with essential functionality for capturing photos & videos.
Packing List:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTON Sus Vide Immrsn Ckr 20Qt (36200)
- AMS Liner, Dia 2 In, Length 4 In, Plastic (404.20)
- HUTCHINS MANUFACTURING PAD Hook Type No Clips F/MODEL 2023 (HU5023H)
- KONTES Small Clearance Pestle, for Tissue Grinde (885302-0007)
- AMSCOPE 40X-2000X LED Trinocular Biological Compound Microscope (T490B-LED)
- AMSCOPE 40X-1600X Phase-Contrast Trinocular Biological Compound Microscope With Turret Condenser (T490A-PCT)
- AMSCOPE 40X-2500X LED Lab Trinocular Compound Microscope w 3D 2-Layer Mechanical Stage (T120C)
- AMSCOPE 40X to 2000X Binocular LED Compound Microscope, 5MP Digital Eyepiece (B490B-LED-E5)
- AMSCOPE 40X-2500X Infinity Kohler Biological Compound Microscope, Camera (T690C-M)
- AMSCOPE 40X-2500X LED Digital Monocular Compound Microscope w 3D Stage +1.3MP USB Imager (M620C-E1)
- AMSCOPE 50X-1250X Trinocular Inverted Metallurgical Microscope, 18MP USB 3 Camera (ME1200TC-18M3)
- Amscope Compound Microscopes