40X-800X Trinocular Inverted Tissue Culture Microscope
Mfr # IN200TB
Zoro # G104418227
Key Features
- Magnification Range 40X-800X
- Head Type Trinocular
- Magnification - Eyepiece Lens 10X, 20X
- Magnification - Objective Lens 4X, 10X, 25X, 40X
- Height 23
Product Information
- Brand Amscope
- MFR # IN200TB
- Zoro # G104418227
- UPC # 608729746782
- Country of Origin China
- Category Compound Microscopes
Dimensions
Height | 23 |
Width | 11 |
Length | 17 |
Details
Item | Trinocular Compound Microscope |
Magnification Range | 40X-800X |
Head Type | Trinocular |
Magnification - Eyepiece Lens | 10X, 20X |
Magnification - Objective Lens | 4X, 10X, 25X, 40X |
Includes | Microscope, Power Cord, Eyepiece(s), User Manual |
Power Supply | 110V |
Light Source | Halogen |
Description
This is a professional, high-power plan inverted microscope providing crisp, clear, sharp images. It allows you to observe directly specimen in culture flasks &/or petri dishes. It comes with plan optics & a 30° inclined, 360° swiveling sliding head. Its trinocular port enables you to add photographic or video capability. It is a perfect instrument for clinics, vets, doctors & students to view living biological tissue cultures in dishes & examine specimens in liquid from the bottom of containers.
Optics
The quadruple objective turret provides instant access to 4 magnification levels. This allows you to efficiently move through magnifications from low to high. Additional 20X eyepieces expand the maximum magnification to 800X with 8 unique levels. These high-quality lenses are achromatically corrected for superior optical corrections & transmittance, with planatic flat-field correction to provide edge-to-edge sharpness.
Packing List:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMO ORION Meter Verifications Check Standards, PK6 (AC3VSK)
- CHEMTRONICS Swab, 5 in L, 4 in Hand L, 9/32 in Dia, PK50 (CF1050)
- CYTIVA WHATMAN Glass MicrofiberFilter, 934AH, 125mm, PK100 (1827-125)
- SWAN Topical Antiseptic, 16oz, Bottle (1000032198)
- AMSCOPE 2000X LED Lab Trinocular Compound Microscope w 3D Mechanical Stage, 10MP Camera (T120B-10M)
- AMSCOPE 40X-1000X Trinocular Inverted Biological Microscope With Phase-contrast, 10MP USB 2 Camera (IN300TC-10M)
- AMSCOPE LED Trinocular Biological Compound Microscope 40X-2000X (T360B)
- AMSCOPE 20X-50X-100X Measuring Shop Microscope, 5MP Camera (H2510-5M)
- AMSCOPE 40X-2500X LED Binocular Compound Microscope w 3D Two-Layer Mechanical Stage (B250C)
- AMSCOPE 40X-1000X Plan Infinity Kohler Laboratory Trinocular Compound Microscope (T720)
- AMSCOPE 40X-2500X LED Lab Trinocular Compound Microscope w 3D 2-Layer Mechanical Stage (T120C)
- Amscope Microscopes