40X-800X Trinocular Inverted Tissue Culture Microscope, 10MP USB 3 Camera
Mfr # IN200TB-10M3
Zoro # G204418127
Key Features
- Magnification Range 40X-800X
- Head Type Trinocular
- Magnification - Eyepiece Lens 10X, 20X
- Magnification - Objective Lens 4X, 10X, 25X, 40X
- Length 17
Product Information
- Brand Amscope
- MFR # IN200TB-10M3
- Zoro # G204418127
- UPC # 840979136986
- Country of Origin China
- Category Compound Microscopes
Dimensions
Length | 17 |
Height | 23 |
Width | 11 |
Details
Item | Trinocular Compound Microscope |
Magnification Range | 40X-800X |
Head Type | Trinocular |
Magnification - Eyepiece Lens | 10X, 20X |
Magnification - Objective Lens | 4X, 10X, 25X, 40X |
Power Supply | 110V |
Light Source | Halogen |
Includes | Microscope, Power Cord, Eyepiece(s), Camera, User Manual |
Megapixels | 10MP |
Description
This is a professional, high-power plan inverted microscope providing crisp, clear, sharp images. It allows you to observe directly specimen in culture flasks &/or petri dishes. It comes with plan optics & a 30° inclined, 360° swiveling sliding head. Its trinocular port enables you to add photographic or video capability. It is a perfect instrument for clinics, vets, doctors & students to view living biological tissue cultures in dishes & examine specimens in liquid from the bottom of containers.
Optics
The quadruple objective turret provides instant access to 4 magnification levels. This allows you to efficiently move through magnifications from low to high. Additional 20X eyepieces expand the maximum magnification to 800X with 8 unique levels. These high-quality lenses are achromatically corrected for superior optical corrections & transmittance, with planatic flat-field correction to provide edge-to-edge sharpness.
Monitor & capture photos & videos with the included 10.0MP USB 3 camera. The C-mount camera is specially designed for use with microscopes, allowing you to watch live images, & to record photos or videos on your computer. This ability to view microscopic images on your computer reduces eye-strain, & allows groups of people to view images at the same time. The USB 3 connection provides greater bandwidth for faster frame-rates. A 0.5X reduction lens is included to capture more of the microscope's field-of-view. Our professional software for Windows provides a wide assortment of capture & photo-editing functions including color correction, time-lapse capture, image stitching, & a full complement of measuring tools. A lite version of our software is available for Mac & Linux with essential functionality for capturing photos & videos.
Packing List:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Syringe, 5mL, 22 ga, Cemented, Point Style 2 (81517)
- LAXCO Analog Refractometer, +/- -0.2 Per Accu (RHE-B32ATC)
- AMSCOPE 720p HDMI + Wi-Fi Color CMOS C-Mount Microscope Camera (MU100-WU)
- CYTIVA WHATMAN Qualitative Fltr Papr, CFP5, 2.5um, PK100 (1005-125)
- AMSCOPE 50X-2500X Trinocular Darkfield Metallurgical Microscope With Polarization & 18MP USB 3 Camera (ME520TC-18M3)
- AMSCOPE 20X-50X-100X Stand / Shop / Measuring Microscope, Pen Light (H2510)
- AMSCOPE LED Trinocular Biological Compound Microscope 40X-2000X (T360B)
- AMSCOPE 40X-2000X LED Lab Trinocular Compound Microscope w 3D Two-Layer Mechanical Stage (T120B)
- AMSCOPE 40X-2500X LED Binocular Compound Microscope w 3D Two-Layer Mechanical Stage (B250C)
- AMSCOPE 20X-50X-100X Measuring Shop Microscope, 5MP Camera (H2510-5M)
- AMSCOPE 40X-2000X Simul-Focal Darkfield Trinocular, Oil Condenser, 100X IRIS Objective, 3D Mechanical Stage (T490B-DKO-IRIS)
- Amscope Compound Microscopes